GATES 31325010 Water Hose, 2 Inch I.D, 2.69 Inch O.D, 300 PSI, Orange

Item: BX8AFM Model: 31325010
Limited Availability
€36.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
CautionDo Not Alternate Between Potable Water And Non Potable Liquid Transfer To Avoid Cross-Contamination Of Drinking Water Or Food Products.
ColorOrange
Continuous Operating Temperature Range-40°F to +150°F
Cover MaterialEPDM
Cover TypeType P
Design Factor Construction4:1
Inside Dia.2"
Max. Working Pressure300 psi
Min. Bend Radius5"
Outside Dia.2.69"
Recommended ForTransfer Of Potable Water, Non Potable Water Or Liquids Not Containing Oils Or Chemicals From A Supply Ship To An Offshore Drilling Rig Or platform. Various Water-Based Transfer Applications For Offshore Or Onshore Work Sites. The Food-Grade Tube Meets Fda Requirements And Will Not Impart Taste To Drinking Water. The Heavy-Duty Reinforcement Is Designed To Survive Extreme Oilfield Application Requirements. The Specially Compounded Cover Material Is Designed To Withstand The Harshest Environment Including Abrasion And Weathering.
Reinforcement ConstructionMultiple plies, Static Filament, Synthetic Textile
Temp. Range-40°F to +150°F
Tube MaterialNatural Rubber
Tube TypeType D2
Weight1.27 lbs.

Shipping Info:

Ship weight (kg) 0.5715

Product Variants

ProductModelInside Dia.Outside Dia.Temp. RangeColorTube MaterialPrice
GATES 31325011 | BX8AFQ 313250113"3.74"-40°F to +150°FOrangeNatural Rubber€71.78
GATES 31325012 | BX8AFR 31325012-4.69"-40°F to +150°FOrangeNatural Rubber€102.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 31325010 Water Hose, 2 Inch I.D, 2.69 Inch O.D, 300 PSI, Orange
€36.12 /unit