Flat Shipping

Flat Shipping at €24.99 + VAT

GATES 3020 3.1/4 Taper-Lock Bushing, 3020, 3 1/4 Inch Bore Dia, 2 Inch Length, 4 Inch Bolt Circle Dia | CP6HZM

GATES 3020 3.1/4 Taper-Lock Bushing, 3020, 3 1/4 Inch Bore Dia, 2 Inch Length, 4 Inch Bolt Circle Dia

Item: CP6HZM Model: 3020 3.1/4Cross Ref: 1NJN4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper-Lock Bushing
Bolt Circle Diameter4"
Bore Bushing Series3020
Bore Diameter3 1/4"
Bore System Of MeasurementInch
Bushing TypeTaper Lock
Flange TypeFlangeless
For Shaft TypeKeyed
Includes(2) Set Screws
Keyway Depth3/8"
Keyway Width3/4"
MaterialSteel
Maximum Torque24000 lbs.-in.
Overall Diameter4.25"
Overall Length2"
Sae Grade5
Taper

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Bolt Circle Dia.Price
GATES 1210 25MM | BA2CQR 1210 25MM--€20.53
GATES 2012 2.1/8 | BA2EWD 2012 2.1/8--€33.59
RFQ
GATES 1108 19MM | BA3FBJ 1108 19MM--€20.16
GATES 4030 3.13/16 | BA3PJG 4030 3.13/16--€203.76
GATES 1008 19MM | BA4CZX 1008 19MM--€18.59
GATES 1008 .11/16 Taper-Lock Bushing, 1008, 11/16 Inch Bore Dia, 0.875 Inch Length | CP6HXZ 1008 .11/16---
RFQ
GATES 1108 .13/16 Taper-Lock Bushing, 1108, 13/16 Inch Bore Dia, 0.875 Inch Length | CP6HYB 1108 .13/160.812"1.453"€34.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 3020 3.1/4 Taper-Lock Bushing, 3020, 3 1/4 Inch Bore Dia, 2 Inch Length, 4 Inch Bolt Circle Dia