Flat Shipping

Flat Shipping at €24.99 + VAT

GASTEC GV-110-S-TR Gas Sampling Pump | CP6HKH

GASTEC GV-110-S-TR Gas Sampling Pump

Item: CP6HKH Model: GV-110-S-TRCross Ref: 44ZK62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,066.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampling Pump
Accessory TypeGas Sampling Pump
ApplicationGas Detector
FeaturesAdjustable Sampling Volume, Calibrated Scale Directly Printed On The Tube, Each Detector Tube Has Its Own Quality Control Number Printed On The Tube, Long Shelf-Life, On-Site Measurements
For Use WithAll Nextteq Gas Detection Tubes
Gas DetectedChemical Substances
Housing MaterialPlastic
Includes(3) Rubber Inlets, Lubricant , Thermal Ring, Temperature Display, Flow Finish Indicator, Accessory Kit, Handbook, Carrying Case, Stroke Counter
MaterialPlastic
Overall LengthNot Applicable
IncludedBuilt-In Stroke Counter
Power SourceManual/Non-Powered
Product TypeDetection Tube Pump Kit
Pump TypeManual
SeriesGV-110 Series

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGas DetectedMaterialApplicationAccessory TypePrice
GASTEC GV-100-S-TR Gas Sampling Pump | CP6HKJ GV-100-S-TRChemical SubstancesPlasticGas DetectorGas Sampling Pump€766.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GASTEC GV-110-S-TR Gas Sampling Pump
€1,066.35 /unit