Flat Shipping

Flat Shipping at €24.99 + VAT

GASTEC 1LKC Detector Tube, Carbon Monoxide, 5 To 100 Ppm, 10 PK | CP6HLD

GASTEC 1LKC Detector Tube, Carbon Monoxide, 5 To 100 Ppm, 10 PK

Item: CP6HLD Model: 1LKCCross Ref: 44ZK26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Break-off TipYes
CalibratedYes
Detector Tube ApplicationFirst Responder/ Civil Defense, Industrial Applications, Occupational Health And Safety
Detects ForCarbon Monoxide
For Use WithMfr. No. GV-110-S-TR,GV-110-SOHA-TR,GV-100-SOHA-TR,5LC
Gas DetectedCarbon Monoxide
Industry TypeHealthcare
MaterialGlass
Measurement Range5 ppm to 100 ppm
Pressure RangeAmbient
Sampling MethodWith Pump
TipBreak Off
Tube MaterialGlass
ApplicationIndustrial Safety And Health
Color ChangeWhite To Pale Brown/Pale Green
Maximum Operating Temperature [new]104°F
Minimum Operating Temperature [new]32°F
Operating PressureAmbient
Product TypeGas Detection Tube
Sampling Time6 min.
Sampling Volume300 mL (3 Pump Stroke)
Shelf Life3 yrs.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGas DetectedMaterialTipBreak-off TipCalibratedTube MaterialSampling MethodPkg. Qty.Price
GASTEC 6LLP Pipeline Dewpoint Detector Tube, Water Vapor, 2 to 10 lb/ mmcf, 10 PK | CP6HKG 6LLP-GlassBreak Off----10€98.15
GASTEC 121P Automatic Gas Sampling Tube, Benzene, 200 to 5500 ppm, 10 Pack | CP6HKK 121PBenzeneGlassBreak OffYesYesGlass-10€110.00
GASTEC 91PL Sampling Tube, Formaldehyde Gas, 0.01 To 0.8 Ppm, 10 PK | CP6HKL 91PL-GlassBreak Off----10€110.00
GASTEC 91TP Sampling Tube, Formaldehyde Gas, 0.01 To 1.75 Ppm, 10 PK | CP6HKM 91TP-GlassBreak Off----10€110.00
GASTEC 92L Detector Tube, Acetaldehyde, 1 To 20 Ppm, 10 PK | CP6HKP 92L-GlassBreak Off----10€104.92
GASTEC 81L Detector Tube, Acetic Acid, 0.125 To 25.0 Ppm, 10 PK | CP6HKQ 81L-GlassBreak Off----10€104.25
GASTEC 3HM Detector Tube, A mmonia, 0.05 To 3.52% V/V Measuring Range, 10 PK | CP6HKR 3HM-GlassBreak Off----10€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GASTEC 1LKC Detector Tube, Carbon Monoxide, 5 To 100 Ppm, 10 PK
€119.69 /unit