Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GAST MOA-V111-JH Compressor/Vacuum Pump, 1/16 Hp, 12VDC, 24 Inch Hg | CP6HJT

GAST MOA-V111-JH Compressor/Vacuum Pump, 1/16 Hp, 12VDC, 24 Inch Hg

Item: CP6HJT Model: MOA-V111-JHCross Ref: 33K734
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€778.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor/Vacuum Pump
Compressor TypeDiaphragm
Current Rating6.8A
Duty CycleContinuous
Duty Cycle:100%
Electrical ConnectionWire Leads
Enclosure Rating20
Frequency60 Hz
Housing MaterialAluminum
Inlet Connection TypeNPT
Inlet GenderFemale
Inlet Size1/4"
Max Vacuum (dc):24 in-h20 (812.73 mbar)
Maximum Continuous Pressure24 psi
Maximum Flow Rate0.52 CFM
Maximum Intermittent Pressure24 psi
Maximum Operating Temperature104°F
Maximum Speed1800 RPM
Maximum Vacuum24 in. hg
Minimum Operating Temperature41°F
Operating Voltage:12 VDC
Outlet Connection TypeNPT
Outlet GenderFemale
Outlet Size1/4"
Output Power1/16 hp
Overall Height4.69"
Overall Length8.68"
Overall Width4.27"
PhaseSingle
Regulatory Approval:CE
SeriesMOA Series
Sound Level70 dbA
StandardsCE
Thermal ProtectionBuilt In
Thermal Protection:NO
Voltage12V DC
Warranty:1 Year
Weight5.3 lbs.

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)13.08
Ship length (cm)10.54
Ship width (cm)15.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST MOA-V111-JH Compressor/Vacuum Pump, 1/16 Hp, 12VDC, 24 Inch Hg
€778.91 /unit