Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GAST 2AM-FCW-13 Stock 20/Skid 2Am-Fcw-13 Air Motor | CP6HQL

GAST 2AM-FCW-13 Skid Air Motor

Item: CP6HQL Model: 2AM-FCW-13Cross Ref: 33K698
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€513.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Motor
Bearing ProtectionNot Applicable
Housing MaterialCast Iron
Housing Material FinishPainted
Hp19/20 hp
IncludesMuffler
Inlet GenderFemale
Keyway DepthNot Applicable
Keyway LengthNot Applicable
Keyway TypeNot Applicable
Keyway WidthNot Applicable
Max Sound Level76 dBA
Max. Flow Rate30 CFM
Max. Pressure101.53 psi
Max. Speed3000 RPM
Max. Torque3.16 N-m
Motor DesignAir
MountFoot
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
Mounting OrientationAny Angle
Output Shaft TypeFlat
Port Size1/4"
Port TypeNPT
RotationClockwise
Series2AM Series
Shaft Length1 1/8"
Shaft MaterialSteel
Shaft OrientationInline
Shaft Size1/2"
Starting Torque @ 80psi1.98 N-m
System Of MeasurementImperial
Torque Max Speed2.2 N-m
Vanes4

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)27.94
Ship length (cm)25.4
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 2AM-FCW-13 Skid Air Motor
€513.39 /unit