GAST 2567-V108 Pump Vacuum 1.5 Hp | AE2QWU 4Z470

GAST 2567-V108 Pump Vacuum 1.5 Hp

Item: AE2QWU Model: 2567-V108Cross Ref: 4Z470
In Stock

Get it by Tuesday, Jun 17

€1,428.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeparate Drive Vacuum Pump
Compressor TypeRotary Vane
DesignOil-Less
Free Air Cfm @ 0 In. Hg21 CFM
Free Air Cfm @ 0 Psi21 CFM
Free Air Cfm @ 10 In. Hg13 CFM
Free Air Cfm @ 20 In. Hg1.1 CFM
HousingCast Iron
Housing MaterialCast Iron
Hp1 1/2 hp
Inlet Size3/4"
Max. Vacuum26.5 in. hg
Outlet Size3/4"
Overall Height13.23"
Overall Length11 12/25"
Overall Width18"
Bearing TypePermanently Lubricated Sealed Bearings
Duty CycleContinuous
EnvironmentPond Aeration
Fluid CompatibilityAir
Free Air Flow Rate21 CFM
Frequency60 Hz
IncludesCoupling, Coupling Guard
Inlet TypeNPT
Maximum Speed1725 RPM
Maximum Vacuum26.5 in. hg
Outlet TypeNPT
Output Power1 1/2 hp
StandardsCSA APPROVED
VoltageMotorless

Shipping Info:

Ship weight (kg) 25.9875
Ship height (cm)37.34
Ship length (cm)55.37
Ship width (cm)33.53
HS code8414801660
Country of OriginUS

Product Details:

    • Free Air CFM @ 10 PSI (17.90)
    • Motor Mounting (56C)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 2567-V108 Pump Vacuum 1.5 Hp
€1,428.47 /unit