GARLOCK SAFETY SYSTEMS 407490 Invisi-Rail Adapter, Zinc | CL6BPB

GARLOCK SAFETY SYSTEMS 407490 Guardrail Adapter, 2 Inch x 12 1/2 Inch Size, Fold Down Capable, Temporary, Pins

Item: CL6BPB Model: 407490Cross Ref: 493M63
Limited Availability
€151.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorYellow
ConstructionSteel
FinishPowder Coated
Fold-down CapableYes
For Use With155159, 155160, 407723, 407724
IncludesPins
Installation TypeTemporary
MaterialSteel
Mid-rail HeightNot Applicable
Mounting Hardware IncludedIncluded
Overall Length2"
Color & FinishYellow Powder Coated
Fitting TypeAdapter
Guardrail ComponentFold Down Adapter Only
Overall Lxh2" x 12 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)31.75
Ship length (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLOCK SAFETY SYSTEMS 407490 Guardrail Adapter, 2 Inch x 12 1/2 Inch Size, Fold Down Capable, Temporary, Pins
€151.47 /unit