GARLAND MFG 54365 Handle For Solid-head, Overall Length 36 Inch, Size-36 | AG8XEB

GARLAND MFG 54365 Handle For Solid-head, Overall Length 36 Inch, Size-36

Item: AG8XEB Model: 54365
Limited Availability
€83.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Handle
Overall Length36"

Shipping Info:

Ship weight (kg) 0.588
Country of OriginUS

Product Variants

ProductModelOverall LengthSizePrice
GARLAND MFG 51000 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 8 Inch, Size-0 | AG8XDG 510008"-€17.11
GARLAND MFG 51001 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 9-1/4 Inch, Size-1 | AG8XDH 510019 1/4"1"€17.11
GARLAND MFG 51002 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 10 Inch, Size-2 | AG8XDJ 5100210"2"€17.82
GARLAND MFG 51003 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 12 Inch, Size-3 | AG8XDK 5100312"3"€17.82
GARLAND MFG 51004 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 12 Inch, Size-4 | AG8XDL 5100412"-€17.82
GARLAND MFG 51005 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 14 Inch, Size-5 | AG8XDM 5100514"5"€19.38
GARLAND MFG 51006 Handle For Rawhide, Plastic And Wooden Mallet, Overall Length 14 Inch, Size-6 | AG8XDN 5100614"6€19.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLAND MFG 54365 Handle For Solid-head, Overall Length 36 Inch, Size-36
€83.44 /unit