GARLAND MFG 41002 Solid-head Hammer With Rawhide Face, Face Diameter 1-1/2 Inch, Size-2 | AG8XDC

GARLAND MFG 41002 Solid-head Hammer With Rawhide Face, Face Diameter 1-1/2 Inch, Size-2

Item: AG8XDC Model: 41002
Limited Availability
€111.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMallet
Face Dia.1 1/2"
Head Length4 1/4"
Size2"

Shipping Info:

Ship weight (kg) 0.68
Country of OriginUS

Product Variants

ProductModelHead LengthFace Dia.SizePrice
GARLAND MFG 41001 Solid-head Hammer With Rawhide Face, Face Diameter 1-1/4 Inch, Size-1 | AG8XDB 410013 5/8"1 1/4"1"€94.19
GARLAND MFG 41003 Solid-head Hammer With Rawhide Face, Face Diameter 1-3/4 Inch, Size-3 | AG8XDD 410034 7/8"1 3/4"3"€132.24
GARLAND MFG 41004 Solid-head Hammer With Rawhide Face, Face Diameter 2 Inch, Size-4 | AG8XDE 410045 1/4"2"-€153.45
GARLAND MFG 41005 Solid-head Hammer With Rawhide Face, Face Diameter 2-3/4 Inch, Size-5 | AG8XDF 410055 5/8"2 3/4"5"€238.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLAND MFG 41002 Solid-head Hammer With Rawhide Face, Face Diameter 1-1/2 Inch, Size-2
€111.02 /unit