GAMBER-JOHNSON 7170-0132 Computer Mount Kit 13in Length Ford F250-f750 | AG4VFL 34UE26

GAMBER-JOHNSON 7170-0132 Computer Mount Kit 13in Length Ford F250-f750

Item: AG4VFL Model: 7170-0132Cross Ref: 34UE26
In Stock

Get it by Tuesday, Jun 17

€1,973.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemComputer Mount Kit
ColorBlack
Length13"
MaterialSteel
Compatible DevicesComputers, Radio And Lighting Controllers, Tablets
Compatible Vehicle TypePassenger Vehicles
FeaturesLimited Lifetime Warranty
IncludesArmrest, Console Box, Leg Kit, Locking Slide Arm, Pole System, Top Plate
Intended Make/model/yearFord F-250 to F-550 Super Duty Automatic (2011 to 2016), Ford F-650/750 Super Duty (2011 And Later)
Mounting LocationCab Console
Overall Depth10"
Overall Height26"
Overall Width13"
Product TypeConsole Computer Mount

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)93.98
Ship length (cm)31.75
Ship width (cm)26.67
HS code8302300000

Product Variants

ProductModelTypeColorMaterialPrice
GAMBER-JOHNSON 7170-0214 Computer Mount Kit For Gmc Sierra | AG4VFA 34UE16 7170-0214-BlackSteel€915.15
GAMBER-JOHNSON 7170-0138 Computer Mount Kit For Dodge Charger | AG4VFC 34UE18 7170-0138-BlackSteel€1,013.51
GAMBER-JOHNSON 7170-0136 Computer Mount Kit Steel For Dodge Ram | AG4VFD 34UE19 7170-0136-BlackSteel€863.30
GAMBER-JOHNSON 7170-0129 Computer Mount Kit Black Ford Expedition | AG4VFF 34UE21 7170-0129-BlackSteel€1,036.49
GAMBER-JOHNSON 7170-0135 Computer Mount Kit Black Ford F150 | AG4VFH 34UE23 7170-0135-BlackSteel€760.26
GAMBER-JOHNSON 7170-0147 Computer Mount Kit Interceptor Sedan | AG4VFK 34UE25 7170-0147PoliceBlackSteel€995.41
GAMBER-JOHNSON 7170-0133 Computer Mount Kit Black Ford F250-f750 | AG4VFM 34UE27 7170-0133-BlackSteel€870.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAMBER-JOHNSON 7170-0132 Computer Mount Kit 13in Length Ford F250-f750
€1,973.06 /unit