Flat Shipping

Flat Shipping at €24.99 + VAT

FUSION 4330P Battery Terminal Flag 3/0 Gauge Purple Pos | AH2DCL 25KD16

FUSION 4330P Battery Terminal Flag 3/0 Gauge Purple Pos

Item: AH2DCL Model: 4330PCross Ref: 25KD16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Terminal
Color CodePurple
Connection MaterialCopper, Tin
Connection TypeCrimp
AlignmentFlag
Attachment LocationTop
Contact MaterialCopper, Tin
FeaturesPermanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance
Gauge3/0 ga.
IncludesFasteners
Overall Depth0.7"
Overall Length2 1/2"
Overall Width2 1/5"
PolarityPositive
StandardsCUL, ROHS COMPLIANT, UL
Stud Size5/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.29
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Polarity : Positive
    • Alignment : Flag

Product Variants

ProductModelConnection TypeConnection MaterialGaugeMaterialColor CodeStud SizeColorTypePkg. Qty.Price
FUSION 4110N Conector Right Elbow Crimp | AB8HWD 25KD01 4110NCrimpCopper, Tin1/0 AWGTin Plated CopperBlack-BlackConnectors1€9.09
FUSION 5350P Connectors Copper 3/4 In | AB8HWJ 25KD36 5350PBoltCopper-Copper----1€8.60
FUSION 406320N Straight Clamp Solder | AB8HWN 25KD93 406320NSolderCopper, Tin2/0 AWGTin Plated CopperBlack0.312"BlackConnectors1€9.58
FUSION 4310N Terminal Flag 1/0 Gauge Black Negative | AH2DBN 25KC85 4310NCrimpCopper, Tin--Black---1€12.28
FUSION 436301N Terminal Flag 1 and 2 Gauge Pink Negative | AH2DBP 25KC87 436301NSolderCopper, Tin1 ga., 2 ga.-Pink---1€20.79
FUSION 4320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBQ 25KC88 4320NCrimpCopper, Tin--Orange---1€11.96
FUSION 436320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBR 25KC89 436320NSolderCopper, Tin--Orange---1€19.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUSION 4330P Battery Terminal Flag 3/0 Gauge Purple Pos
€11.64 /unit