Flat Shipping

Flat Shipping at €24.99 + VAT

FUSION 4210N Left Elbow Terminal 1/0 Gauge Black Neg | AH2DBV 25KC93

FUSION 4210N Left Elbow Terminal 1/0 Gauge Black Neg

Item: AH2DBV Model: 4210NCross Ref: 25KC93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Terminal
Color CodeBlack
Connection MaterialCopper, Tin
Connection TypeCrimp
AlignmentLeft Elbow
Attachment LocationTop
Contact MaterialCopper, Tin
FeaturesPermanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance
Gauge1/0 ga.
IncludesFasteners
Overall Depth0.7"
Overall Length2 1/16"
Overall Width1 2/5"
PolarityNegative
StandardsCUL, ROHS COMPLIANT, UL
Stud Size5/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Polarity : Negative
    • Alignment : Left Elbow

Product Variants

ProductModelConnection TypeConnection MaterialGaugeMaterialColor CodeStud SizeColorTypePkg. Qty.Price
FUSION 4110N Conector Right Elbow Crimp | AB8HWD 25KD01 4110NCrimpCopper, Tin1/0 AWGTin Plated CopperBlack-BlackConnectors1€9.09
FUSION 5350P Connectors Copper 3/4 In | AB8HWJ 25KD36 5350PBoltCopper-Copper----1€8.60
FUSION 406320N Straight Clamp Solder | AB8HWN 25KD93 406320NSolderCopper, Tin2/0 AWGTin Plated CopperBlack0.312"BlackConnectors1€9.58
FUSION 4310N Terminal Flag 1/0 Gauge Black Negative | AH2DBN 25KC85 4310NCrimpCopper, Tin--Black---1€12.28
FUSION 436301N Terminal Flag 1 and 2 Gauge Pink Negative | AH2DBP 25KC87 436301NSolderCopper, Tin1 ga., 2 ga.-Pink---1€20.79
FUSION 4320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBQ 25KC88 4320NCrimpCopper, Tin--Orange---1€11.96
FUSION 436320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBR 25KC89 436320NSolderCopper, Tin--Orange---1€19.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUSION 4210N Left Elbow Terminal 1/0 Gauge Black Neg
€8.98 /unit