Flat Shipping

Flat Shipping at €24.99 + VAT

FUSION 416310N Right Elbow Terminal 1/0 Gauge Black Negative | AH2DBZ 25KD02

FUSION 416310N Right Elbow Terminal 1/0 Gauge Black Negative

Item: AH2DBZ Model: 416310NCross Ref: 25KD02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Terminal
Color CodeBlack
Connection MaterialCopper, Tin
Connection TypeSolder
AlignmentRight Elbow
Attachment LocationTop
IncludesFasteners
Overall Depth0.7"
Overall Length2 1/16"
Overall Width1 2/5"
PolarityNegative
StandardsROHS COMPLIANT
Stud Size5/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)4.57
Country of OriginUS

Product Details:

    • Polarity : Negative
    • Alignment : Right Elbow

Product Variants

ProductModelConnection TypeConnection MaterialGaugeMaterialColor CodeStud SizeColorTypePkg. Qty.Price
FUSION 4110N Conector Right Elbow Crimp | AB8HWD 25KD01 4110NCrimpCopper, Tin1/0 AWGTin Plated CopperBlack-BlackConnectors1€9.09
FUSION 5350P Connectors Copper 3/4 In | AB8HWJ 25KD36 5350PBoltCopper-Copper----1€8.60
FUSION 406320N Straight Clamp Solder | AB8HWN 25KD93 406320NSolderCopper, Tin2/0 AWGTin Plated CopperBlack0.312"BlackConnectors1€9.58
FUSION 4310N Terminal Flag 1/0 Gauge Black Negative | AH2DBN 25KC85 4310NCrimpCopper, Tin--Black---1€12.28
FUSION 436301N Terminal Flag 1 and 2 Gauge Pink Negative | AH2DBP 25KC87 436301NSolderCopper, Tin1 ga., 2 ga.-Pink---1€20.79
FUSION 4320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBQ 25KC88 4320NCrimpCopper, Tin--Orange---1€11.96
FUSION 436320N Terminal Flag 2/0 Gauge Orange Negative | AH2DBR 25KC89 436320NSolderCopper, Tin--Orange---1€19.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUSION 416310N Right Elbow Terminal 1/0 Gauge Black Negative
€12.31 /unit