FUNCTIONAL DEVICES INC / RIB TR150VA001 Class 2 Transformer 24vac 150 Va 1 Ph | AD4CAJ 41D401

FUNCTIONAL DEVICES INC / RIB TR150VA001 Class 2 Transformer 24vac 150 Va 1 Ph

Item: AD4CAJ Model: TR150VA001Cross Ref: 41D401
In Stock

Get it by Tuesday, Jun 17

€58.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3 4/5"
Enclosure FinishNo Finish
Enclosure TypeIndoor
Frequency50/60 Hz
Height3.183"
Input Voltage120V AC
Mounting TypeFoot
Output Voltage24V AC
Phase1
Temp. Rise60°C
TypeWire Wound
Va Rating150 VA
Width3.65"
Enclosure StyleOpen
Manufacturers Warranty Length5 yrs.
Mounting LocationFoot
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-30°F
Overall Depth3.62"
Overall Height3 4/25"
Overall Width3.78"
Power Rating150 VA
Protective DeviceCircuit Breaker
StandardsCE, ROHS, UL LISTED
Temperature Rise60°C

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)9.14
Ship length (cm)10.92
Ship width (cm)13.72
HS code8504314065
Country of OriginCN

Product Details:

    • Sub-Brand: RIB

Product Variants

ProductModelInput VoltageOutput VoltageTemp. RiseEnclosure FinishEnclosure TypeVa RatingFrequencyPhasePrice
FUNCTIONAL DEVICES INC / RIB TR150VA008 Transformer Input 208 To 480v Out 120v 100va | AD4CAL 41D403 TR150VA008208/240/277/480V AC120V AC60°CPowder Polyurethane PaintIndoor150 VA50/60 Hz-€98.86
FUNCTIONAL DEVICES INC / RIB TR175VA001 Class 2 Transformer 24vac 175 Va 1 Ph | AD4CAM 41D404 TR175VA0010.867V AC24V AC60°CNo FinishIndoor175 VA50/60 Hz1€75.76
FUNCTIONAL DEVICES INC / RIB TR175VA002 Class 2 Transformer 24vac 175 Va 1 Ph | AD4CAN 41D405 TR175VA002120V AC24V AC60°CNo FinishIndoor175 VA50/60 Hz1€72.09
FUNCTIONAL DEVICES INC / RIB TR175VA003 Class 2 Transformer 24vac 175 Va 1 Ph | AD4CAP 41D406 TR175VA003120V AC24V AC60°CNo FinishIndoor175 VA50/60 Hz1€161.92
FUNCTIONAL DEVICES INC / RIB TR240VA001 Class 2 Transformer 24vac 240 Va 1 Ph | AD4CAQ 41D407 TR240VA001120V AC24V AC60°CNo FinishIndoor240 VA50/60 Hz1€205.59
FUNCTIONAL DEVICES INC / RIB TR300VA002 Class 2 Transformer 24vac 300 Va 1 Ph | AD4CAR 41D408 TR300VA002120/208/240/480V AC24V AC60°CNo FinishIndoor300 VA50/60 Hz1€181.21
FUNCTIONAL DEVICES INC / RIB TR375VA001 Class 2 Transformer 24vac 375 Va 1 Ph | AD4CAT 41D409 TR375VA001120V AC24V AC60°CNo FinishIndoor375 VA50/60 Hz1€177.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB TR150VA001 Class 2 Transformer 24vac 150 Va 1 Ph
€58.32 /unit