FUNCTIONAL DEVICES INC / RIB PSPT2RB10 Safety Switch Enclosed Power Control 10a | AD4CGR 41D731

FUNCTIONAL DEVICES INC / RIB PSPT2RB10 Safety Switch Enclosed Power Control 10a

Item: AD4CGR Model: PSPT2RB10Cross Ref: 41D731
In Stock

Get it by Friday, Jun 13

€38.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps10A
Contact Form2PST
Depth4"
DutyGeneral
Height1 4/5"
MaterialPlastic
Number Of Poles2
Number Of Wires2
Phase1
Voltage120V AC
Width4"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.03
Ship length (cm)16.67
Ship width (cm)10.95
HS code8536908085
Country of OriginUS

Product Details:

    • Fusible / Nonfusible (Nonfusible)
    • Sub-Brand: RIB

Product Variants

ProductModelAmpsPhaseVoltageContact FormNumber Of PolesNumber Of WiresDutyPrice
FUNCTIONAL DEVICES INC / RIB PSPT2RB4 Safety Switch Enclosed Power Control 4a | AD4CGQ 41D730 PSPT2RB44A1120V AC2PST22General€42.40
FUNCTIONAL DEVICES INC / RIB PSPW2RB10 Safety Switch Enclosed Power Control, With 2 Outlet, 10 A, 120 VAC | CE6ZWV PSPW2RB1010A------€38.96
RFQ
FUNCTIONAL DEVICES INC / RIB PSPW2RB4 Safety Switch Enclosed Power Control, With 2 Outlet, 4 A, 120 VAC | CE6ZWW PSPW2RB44A------€39.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB PSPT2RB10 Safety Switch Enclosed Power Control 10a
€38.68 /unit