FUNCTIONAL DEVICES INC / RIB MH3820 Metal Housing, With Track, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4UTA

FUNCTIONAL DEVICES INC / RIB MH3820 Metal Housing, With Track, NEMA, Size 24.5 x 12.5 x 6.5 Inch

Item: CE4UTA Model: MH3820
In Stock

Get it by Tuesday, Jun 17

€236.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Enclosure
Depth6 1/2"
Height24 1/2"
MaterialMetal
Nema RatingNEMA1
Width12 1/2"

Shipping Info:

Ship weight (kg) 7.56
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialNema RatingPrice
FUNCTIONAL DEVICES INC / RIB MH3800 Metal Housing, With Key Latch, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URM MH38006 1/2"24 1/2"MetalNEMA1€219.63
FUNCTIONAL DEVICES INC / RIB MH3800-L4 Metal Housing, With Coin Latch, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URN MH3800-L46 1/2"24 1/2"MetalNEMA1€219.63
RFQ
FUNCTIONAL DEVICES INC / RIB MH3803L Metal Housing, With Subpanel, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URP MH3803L6 1/2"24 1/2"MetalNEMA1€237.90
FUNCTIONAL DEVICES INC / RIB MH3803L-L4 Metal Housing, With Subpanel, Coin Latch, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URQ MH3803L-L46 1/2"24 1/2"MetalNEMA1€228.75
RFQ
FUNCTIONAL DEVICES INC / RIB MH3803S Metal Housing, With Subpanel, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URR MH3803S6 1/2"24 1/2"MetalNEMA1€222.91
FUNCTIONAL DEVICES INC / RIB MH3803S-L4 Metal Housing, With Subpanel, Coin Latch, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URT MH3803S-L46 1/2"24 1/2"MetalNEMA1€226.08
RFQ
FUNCTIONAL DEVICES INC / RIB MH3804L Metal Housing, With Subpanel, NEMA, Size 24.5 x 12.5 x 6.5 Inch | CE4URU MH3804L6 1/2"24 1/2"MetalNEMA1€259.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUNCTIONAL DEVICES INC / RIB MH3820 Metal Housing, With Track, NEMA, Size 24.5 x 12.5 x 6.5 Inch
€236.37 /unit