FUJI ELECTRIC VFZ901A-7W Regenerative Blower, 14.7 Hp, 138.5 Inch Wc Max Op Pressure, 110 Inch Wc Max Vacuum | CP6GKQ

FUJI ELECTRIC VFZ901A-7W Regenerative Blower, 14.7 Hp, 138.5 Inch Wc Max Op Pressure, 110 Inch Wc Max Vacuum

Item: CP6GKQ Model: VFZ901A-7WCross Ref: 53WC17
In Stock

Get it by Thursday, Jun 12

€3,989.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Current Rating18.9/39.1A
Enclosure RatingNEMA Premium IE3
Enclosure TypeTotally Enclosed Fan Cooled
Frequency60 Hz
Housing MaterialAluminum
Inlet GenderFemale
Inlet Size3"
Max. Ambient Temp.104°F
Max. Flow Rate574 CFM
Max. Operating Pressure138.5 in. wc
Max. Vacuum110 in. wc
Maximum Air Temperature Rise180°F
Outlet GenderFemale
Outlet Size3"
Outlet TypeNPT
Overall Depth19 23/25"
Overall Height21.06"
Overall Length23.23"
Phase3
Power Output14 7/10 hp
Thermal ProtectionPilot Duty

Shipping Info:

Ship weight (kg) 130.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Flow RateMax. VacuumInlet SizeOutlet SizeOutlet TypeMax. Operating PressurePower OutputInlet TypePrice
FUJI ELECTRIC VFT65-2 Regenerative Blower 10 Hp 2189 Cfm | AB4DXV 1XDX1 VFT65-22189 CFM20.5 in. wc6.3"5 1/2"-----
RFQ
FUJI ELECTRIC VFT71-2 Regenerative Blower 15 Hp 2824 Cfm | AB4DXW 1XDX2 VFT71-22824 CFM26.9 in. wc6.3"6.3"-----
RFQ
FUJI ELECTRIC VFZ401A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJC 53WC08 VFZ401A-5W89 CFM50 in. wc1 1/2"1 1/2"----€947.42
FUJI ELECTRIC VFZ501A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJD 53WC10 VFZ501A-5W135 CFM80 in. wc1 1/2"1 1/2"----€1,157.99
FUJI ELECTRIC VFZ601A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJE 53WC12 VFZ601A-5W173 CFM96 in. wc------€1,791.05
FUJI ELECTRIC VFZ701A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJF 53WC14 VFZ701A-5W217 CFM9.7 in. wc------€2,419.78
FUJI ELECTRIC VFZ801A-5W Regenerative Blower, 3 Phase, 57 Voltage, 2-1/2 Inch FNPT Inlet Size | CD3LJG 53WC16 VFZ801A-5W379 CFM105 in. wc2 1/2"2 1/2"----€3,452.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VFZ901A-7W Regenerative Blower, 14.7 Hp, 138.5 Inch Wc Max Op Pressure, 110 Inch Wc Max Vacuum
€3,989.62 /unit