FUJI ELECTRIC VFZ401A-7W Regenerative Blower, 1.4 Hp, 59.8 Inch Wc Max Op Pressure, 53 Inch Wc Max Vacuum | CP6GKM

FUJI ELECTRIC VFZ401A-7W Regenerative Blower, 1.4 Hp, 59.8 Inch Wc Max Op Pressure, 53 Inch Wc Max Vacuum

Item: CP6GKM Model: VFZ401A-7WCross Ref: 53WC07
In Stock

Get it by Tuesday, Jun 10

€795.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Current Rating3.8/1.8A
Enclosure RatingNEMA Premium IE3
Enclosure TypeTotally Enclosed Fan Cooled
Frequency60 Hz
Housing MaterialAluminum
Inlet GenderFemale
Inlet Size1 1/2"
Max. Ambient Temp.104°F
Max. Flow Rate89 CFM
Max. Operating Pressure59.8 in. wc
Max. Vacuum53 in. wc
Maximum Air Temperature Rise142°F
Outlet GenderFemale
Outlet Size1 1/2"
Outlet TypeNPT
Overall Depth11.81"
Overall Height12"
Overall Length12.06"
Phase3
Power Output1 2/5 hp
Thermal ProtectionPilot Duty
Inlet TypeNPT
Maximum Flow Rate89 CFM
Maximum Operating Pressure59.8 in. wc
Maximum Vacuum53 in. wc
Output Power1 2/5 hp
StandardsCE, CSA, UR ROHS
Voltage230/460V AC
Weight46 lbs.

Shipping Info:

Ship weight (kg) 21.51
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Flow RateMax. VacuumInlet SizeOutlet SizeOutlet TypeMax. Operating PressurePower OutputInlet TypePrice
FUJI ELECTRIC VFT65-2 Regenerative Blower 10 Hp 2189 Cfm | AB4DXV 1XDX1 VFT65-22189 CFM20.5 in. wc6.3"5 1/2"-----
RFQ
FUJI ELECTRIC VFT71-2 Regenerative Blower 15 Hp 2824 Cfm | AB4DXW 1XDX2 VFT71-22824 CFM26.9 in. wc6.3"6.3"-----
RFQ
FUJI ELECTRIC VFZ401A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJC 53WC08 VFZ401A-5W89 CFM50 in. wc1 1/2"1 1/2"----€947.42
FUJI ELECTRIC VFZ501A-5W Regenerative Blower, 3 Phase, 575 Voltage, 1-1/2 Inch FNPT Inlet Size | CD3LJD 53WC10 VFZ501A-5W135 CFM80 in. wc1 1/2"1 1/2"----€1,157.99
FUJI ELECTRIC VFZ601A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJE 53WC12 VFZ601A-5W173 CFM96 in. wc------€1,791.05
FUJI ELECTRIC VFZ701A-5W Regenerative Blower, 3 Phase, 575 Voltage, 2 Inch FNPT Inlet Size | CD3LJF 53WC14 VFZ701A-5W217 CFM9.7 in. wc------€2,419.78
FUJI ELECTRIC VFZ801A-5W Regenerative Blower, 3 Phase, 57 Voltage, 2-1/2 Inch FNPT Inlet Size | CD3LJG 53WC16 VFZ801A-5W379 CFM105 in. wc2 1/2"2 1/2"----€3,452.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VFZ401A-7W Regenerative Blower, 1.4 Hp, 59.8 Inch Wc Max Op Pressure, 53 Inch Wc Max Vacuum
€795.16 /unit