Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC NEMA1-C2-202 Kit AC Drive NEMA 1 | AD2ZPT 3XA51

FUJI ELECTRIC NEMA1-C2-202 Kit AC Drive NEMA 1

Item: AD2ZPT Model: NEMA1-C2-202Cross Ref: 3XA51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAc Drive Nema 1 Kit
Compatible With Manufacturer Part NumberFRN0002C2S-4U
For Use With Grainger Item Number3XA40
For Use With SeriesSeries FRENIC-Mini
Nema RatingNEMA 1

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)15.49
Ship length (cm)10.92
Ship width (cm)19.3
HS code8302496085
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC NEMA1-C2-202 Kit AC Drive NEMA 1
€72.88 /unit