Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC NEMA1-C2-104 Kit AC Drive NEMA 1 | AD2ZPV 3XA54

FUJI ELECTRIC NEMA1-C2-104 Kit AC Drive NEMA 1

Item: AD2ZPV Model: NEMA1-C2-104Cross Ref: 3XA54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAc Drive Nema 1 Kit
Compatible With Manufacturer Part NumberFRN0006C2S-7U
For Use With Grainger Item Number4RG32
For Use With SeriesSeries FRENIC-Mini
Nema RatingNEMA 1

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)15.49
Ship length (cm)11.18
Ship width (cm)19.3
HS code8302496085
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC NEMA1-C2-104 Kit AC Drive NEMA 1
€107.81 /unit