Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC FRNF50G1S-4U Variable Frequency Drive 1/2 Hp 380-480v | AC6FWK 33M563

FUJI ELECTRIC FRNF50G1S-4U Variable Frequency Drive 1/2 Hp 380-480v

Item: AC6FWK Model: FRNF50G1S-4UCross Ref: 33M563
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€714.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 6000 sec.
Adjustable Deceleration Time0 sec. to 6000 sec.
Control TypeKeypad, Terminal
Depth5 1/5"
Digital ReadoutYes
Display TypeLCD
DisplaysLCD Monitor, Green Run Indicator
Dynamic BrakingBuilt In Braking Unit, Resistor
Height10 6/25"
Input Frequency120 Hz
Input Phase1, 3
Key Pad LockoutYes
Max. Hp1/2 hp
Max. Output Amps1.5A
Output Frequency0-500 Hz
Output Voltage380-480V AC
Starting Torque200%
Torque @ 1 Hz200%
Width4.33"
ApplicationMechanical Braking Control, Positioning Control
Brake Chopper IncludedNo
ColorBlue
Control MethodKeypad
EnclosureOpen
Enclosure RatingIP20
Ethernet Port IncludedYes
Input Phase Ac3
Input TypeAnalog
Input Voltage460V AC
Input Voltage Range380-480V AC
Maximum Output Current75A
Maximum Output Power1/2 hp
Number Of Inputs3 Analog 11 Digital
Number Of Outputs(30) Analog, (6) Digital
Output Frequency Range0-500 Hz
Output Phase Ac3
Output TypeDigital
Output Voltage Range380-480V AC
Overall Depth10 5/8"
Overall Height24 1/4"
Overall Width14"
ProtectionOverload Prevention Control
SeriesFRNF Series
StandardsC22.2 NO.14, EN61800-5-1:2007, UL 508C
Start/stop ControlManual
StyleCompact/Heat Sink
Torque ApplicationConstant Torque, Variable Torque
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)22.61
Ship length (cm)31.75
Ship width (cm)19.3
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRNF50G1S-4U Variable Frequency Drive 1/2 Hp 380-480v
€714.14 /unit