FUJI ELECTRIC FRN250G1S-4U Variable Frequency Drive 250 Hp 380-480v | AC6FVA 33M531

FUJI ELECTRIC FRN250G1S-4U Variable Frequency Drive 250 Hp 380-480v

Item: AC6FVA Model: FRN250G1S-4UCross Ref: 33M531
In Stock

Get it by Friday, Jun 13

€15,922.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 6000 sec.
Adjustable Deceleration Time0 sec. to 6000 sec.
Control TypeKeypad, Terminal
Depth14.17"
Digital ReadoutYes
Display TypeLCD
DisplaysLCD Monitor, Green Run Indicator
Dynamic BrakingBrake Unit, Resistors Separate Item
Height39.37"
Input Frequency120 Hz
Input Phase1, 3
Key Pad LockoutYes
Max. Hp250 hp
Max. Output Amps253A
Output Frequency0-500 Hz
Output Voltage380-480V AC
Starting Torque200%
Torque @ 1 Hz200%
Width20.97"

Shipping Info:

Ship weight (kg) 115.65
Ship height (cm)60.96
Ship length (cm)121.92
Ship width (cm)60.96
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN250G1S-4U Variable Frequency Drive 250 Hp 380-480v
€15,922.22 /unit