FUJI ELECTRIC FRN040G1S-4U Variable Frequency Drive 40 Hp 380-480v | AC6FUA 33M508

FUJI ELECTRIC FRN040G1S-4U Variable Frequency Drive 40 Hp 380-480v

Item: AC6FUA Model: FRN040G1S-4UCross Ref: 33M508
In Stock

Get it by Tuesday, Jun 10

€3,631.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 6000 sec.
Adjustable Deceleration Time0 sec. to 6000 sec.
Control TypeKeypad, Terminal
Depth7 17/25"
Digital ReadoutYes
Display TypeLCD
DisplaysLCD Monitor, Green Run Indicator
Dynamic BrakingBuilt In Braking Unit, Resistors Separate Item
Height15 3/4"
Input Frequency120 Hz
Input Phase1, 3
Key Pad LockoutYes
Max. Hp40 hp
Max. Output Amps49A
Output Frequency0-500 Hz
Output Voltage380-480V AC
Starting Torque200%
Torque @ 1 Hz200%
Width9 21/25"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)28.58
Ship length (cm)46.36
Ship width (cm)33.02
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Frequently Asked Questions:

Q. How do I install this Fuji Electric FRN040G1S-4U variable frequency drive?

A.

  • Securely mount the drive using appropriate fixtures, ensuring it is level and free from vibrations.
  • Connect the VFD to the power supply according to the specified voltage and current requirements, following the wiring diagram.
  • Ensure proper grounding by connecting the grounding terminal to a suitable ground.
  • Connect the VFD to the motor, following the recommended wiring diagram and checking compatibility.
  • Connect control wires for external control devices, such as start / stop buttons or external speed controls.
  • Set the VFD parameters according to the motor and application requirements using the manufacturer's guidelines.

Q. What factors should I consider while choosing a VFD?

A.

  • Verify that voltage and current ratings align with the power supply and motor specifications.
  • Choose a control method based on desired motor performance and application requirements.
  • Consider communication protocols for integration with control systems.
  • Ensure the VFD can operate within the specified temperature range.
  • Check overload capacity to handle temporary load increases without tripping.

Q. Does Raptor Supplies offer other variable frequency drives with a lower input voltage range?

A. Yes, customers looking for VFDs with lower input voltage rating variants can opt for FRNF50G1S-2U variable frequency drive. It has an input voltage rating of 200-230V.

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN040G1S-4U Variable Frequency Drive 40 Hp 380-480v
€3,631.32 /unit