FUJI ELECTRIC FRN025G1S-2U Variable Frequency Drive 25 Hp 200-230v | AC6FWF 33M559

FUJI ELECTRIC FRN025G1S-2U Variable Frequency Drive 25 Hp 200-230v

Item: AC6FWF Model: FRN025G1S-2UCross Ref: 33M559
In Stock

Get it by Tuesday, Jun 17

€2,527.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 6000 sec.
Adjustable Deceleration Time0 sec. to 6000 sec.
Control TypeKeypad, Terminal
Depth7 17/25"
Digital ReadoutYes
Display TypeLCD
DisplaysLCD Monitor, Green Run Indicator
Dynamic BrakingBuilt In Braking Unit, Resistors Separate Item
Height15 3/4"
Input Frequency120 Hz
Input Phase1, 3
Key Pad LockoutYes
Max. Hp25 hp
Max. Output Amps63A
Output Frequency0-500 Hz
Output Voltage200-240V AC
Starting Torque200%
Torque @ 1 Hz200%
Width9 21/25"
ApplicationPrecise Motor Control
Brake Chopper IncludedNo
ColorBlue
Control MethodKeypad
EnclosureOpen
Enclosure RatingNEMA 1
Ethernet Port IncludedYes
Input Phase AcSingle, Three
Input TypeAnalog, Digital
Input Voltage240V AC
Input Voltage Range200-240V AC
Maximum Output Current74.8A
Maximum Output Power25 hp
Number Of Inputs2 Safety, 3 Analog, 9 Digital
Number Of Outputs(2) Analog, (6) Digital
Output Frequency Range25-500 Hz
Output Phase Ac3
Output TypeAnalog, Digital
Output Voltage Range200-240V AC
Overall Depth7 5/8"
Overall Height15 3/4"
Overall Width9 7/8"
SeriesFRENIC-MEGA
StandardsC22.2 NO. 14, CE EN61800-5-1, CUL UL508C, EN61800-5:2007, ROHS COMPLIANT 2002/96/EC, UL
Start/stop ControlAutomatic, Manual, Programmable
StyleCompact/Heat Sink
Torque ApplicationConstant Torque, Variable Torque
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 12.6225
Ship height (cm)32
Ship length (cm)49.53
Ship width (cm)34.8
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN025G1S-2U Variable Frequency Drive 25 Hp 200-230v
€2,527.27 /unit