Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC FRN015F1S-2U Variable Frequency Drive 15 Hp 200-230v | AD9QAF 4UAH3

FUJI ELECTRIC FRN015F1S-2U Variable Frequency Drive 15 Hp 200-230v

Item: AD9QAF Model: FRN015F1S-2UCross Ref: 4UAH3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,191.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time3600 sec.
Adjustable Deceleration Time3600 sec.
Control TypeKeypad, Remote
Depth8.46"
Digital ReadoutYes
Display TypeLED
DisplaysRPM
Dynamic BrakingYes
Height10 6/25"
Input Phase3
Key Pad LockoutYes
Max. Hp15 hp
Max. Output Amps47A
Output Frequency0.1-120 Hz
Output Voltage200-240V AC
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque200%
Torque @ 1 Hz200%
Width8.66"
Accepts Input Control SignalRemote Contact
ApplicationHV AC
Brake Chopper IncludedNo
ColorBlue
Control MethodVariable Frequency Control
EnclosureOpen
Ethernet Port IncludedNo
Input Phase Ac3
Input Voltage208V AC
Input Voltage Range200-240V AC +10%, -15%
Number Of Inputs7 Digital, 3 Analog
Number Of Outputs(5) Digital, (2) Analog
Output Phase Ac3
Overall Depth8 1/2"
Overall Height10 1/4"
Overall Width8 5/8"
StandardsUL508C, C22.2 NO.14, EN50178-1997
StyleHeat Sink
Torque ApplicationVariable Torque
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 8.235
Ship height (cm)32.51
Ship length (cm)33.78
Ship width (cm)29.97
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageInput PhaseHeightDepthMax. HpStarting TorqueTorque @ 1 HzOverall WidthPrice
FUJI ELECTRIC FRN0001C2S-6U Variable Frequency Drive 1/8 Hp 115vac | AD2ZPC 3XA37 FRN0001C2S-6U200-230V AC14 18/25"3.94"1/8 hp--3 1/8"€220.59
FUJI ELECTRIC FRN0002C2S-6U Variable Frequency Drive 1/4 Hp 115vac | AD2ZPD 3XA38 FRN0002C2S-6U200-230V AC14 18/25"3.94"1/4 hp--3 1/8"€222.95
FUJI ELECTRIC FRN0003C2S-6U Variable Frequency Drive 1/2 Hp 115vac | AD2ZPE 3XA39 FRN0003C2S-6U200-230V AC14 18/25"4.53"1/2 hp--3 1/8"€248.77
FUJI ELECTRIC FRN0002C2S-4U Variable Frequency Drive 1/2 Hp 380-480v | AD2ZPF 3XA40 FRN0002C2S-4U380-460V AC35 3/25"4.53"1/2 hp--4 3/8"€335.60
FUJI ELECTRIC FRN0004C2S-4U Variable Frequency Drive 1 Hp 380-480v | AD2ZPG 3XA41 FRN0004C2S-4U380-460V AC35 3/25"5.47"1 hp--4 3/8"€352.02
FUJI ELECTRIC FRN0005C2S-4U Variable Frequency Drive 2 Hp 380-480v | AD2ZPH 3XA42 FRN0005C2S-4U380-460V AC35 3/25"5.47"2 hp--4 3/8"€499.23
FUJI ELECTRIC FRN0007C2S-4U Variable Frequency Drive 3 Hp 380-480v | AD2ZPJ 3XA43 FRN0007C2S-4U380-460V AC35 3/25"5.47"3 hp--4 3/8"€434.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN015F1S-2U Variable Frequency Drive 15 Hp 200-230v
€1,191.96 /unit