Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FUJI ELECTRIC FRN005G1S-2U Variable Frequency Drive 5 Hp 200-230v | AC6FWA 33M554

FUJI ELECTRIC FRN005G1S-2U Variable Frequency Drive 5 Hp 200-230v

Item: AC6FWA Model: FRN005G1S-2UCross Ref: 33M554
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,024.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0 sec. to 6000 sec.
Adjustable Deceleration Time0 sec. to 6000 sec.
Control TypeKeypad, Terminal
Depth5.71"
Digital ReadoutYes
Display TypeLCD
DisplaysLCD Monitor, Green Run Indicator
Dynamic BrakingBuilt In Braking Unit, Resistor
Height10 6/25"
Input Frequency120 Hz
Input Phase1, 3
Key Pad LockoutYes
Max. Hp5 hp
Max. Output Amps18A
Output Frequency0-500 Hz
Output Voltage200-240V AC
Starting Torque200%
Torque @ 1 Hz200%
Width5.91"
ApplicationPrecise Motor Control
Brake Chopper IncludedNo
ColorBlue
Control MethodKeypad
EnclosureOpen
Ethernet Port IncludedYes
Input Voltage240V AC
Input Voltage Range200-240V AC
Number Of Inputs2 Safety, 3 Analog, 9 Digital
Number Of Outputs(2) Analog, (6) Digital
Output Phase Ac3
Overall Depth5 3/4"
Overall Height10 1/4"
Overall Width5 7/8"
StandardsC22.2 NO. 14, CE EN61800-5-1, CUL UL508C, EN61800-5:2007, ROHS COMPLIANT 2002/96/EC, UL
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 4.6125
Ship height (cm)23.62
Ship length (cm)33.02
Ship width (cm)23.11
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN005G1S-2U Variable Frequency Drive 5 Hp 200-230v
€1,024.16 /unit