Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FUJI ELECTRIC FRN005F1S-4U Variable Frequency Drive 5 HP 380-480V | AD9QAP 4UAJ2

FUJI ELECTRIC FRN005F1S-4U Variable Frequency Drive 5 HP 380-480V

Item: AD9QAP Model: FRN005F1S-4UCross Ref: 4UAJ2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,027.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time3600 sec.
Adjustable Deceleration Time3600 sec.
Control TypeKeypad, Remote
Depth6.42"
Digital ReadoutYes
Display TypeLED
DisplaysRPM
Dynamic BrakingYes
Height10 6/25"
Input Phase3
Key Pad LockoutYes
Max. Hp5 hp
Max. Output Amps7.1A
Output Frequency0.1-120 Hz
Output Voltage380-480V AC
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque200%
Torque @ 1 Hz200%
Width5.91"
Accepts Input Control SignalRemote Contact
ApplicationHV AC
Brake Chopper IncludedNo
ColorBlue
Control MethodVariable Frequency Control
EnclosureOpen
Ethernet Port IncludedNo
Input Phase Ac3
Input Voltage460V AC
Number Of Inputs7 Digital, 3 Analog
Number Of Outputs(5) Digital, (2) Analog
Output Phase Ac3
Overall Depth6 3/8"
Overall Height10 1/4"
Overall Width5 7/8"
StandardsUL508C, C22.2 NO.14, EN50178-1997
StyleHeat Sink
Torque ApplicationVariable Torque
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 4.2525
Ship height (cm)22.86
Ship length (cm)32.51
Ship width (cm)20.32
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageHeightDepthMax. HpStarting TorqueTorque @ 1 HzInput PhaseInput FrequencyPrice
FUJI ELECTRIC FRN0011C2S-4U Variable Frequency Drive 5 HP 380-480V | AD2ZPK 3XA44 FRN0011C2S-4U380-460V AC7.09"5.47"5 hp--3-€593.75
FUJI ELECTRIC FRN003F1S-4U Variable Frequency Drive 3 HP 380-480V | AD9QAN 4UAJ1 FRN003F1S-4U380-480V AC10 6/25"6.42"3 hp200%200%3-€755.48
FUJI ELECTRIC FRN007F1S-4U Variable Frequency Drive 7.5HP 380-480V | AD9QAQ 4UAJ3 FRN007F1S-4U380-480V AC10 6/25"6.42"7 1/2 hp200%200%3-€1,419.56
FUJI ELECTRIC FRN030F1S-4U Variable Frequency Drive 30 HP 380-480V | AD9QAW 4UAJ8 FRN030F1S-4U380-480V AC15 3/4"8.46"30 hp200%200%3-€2,519.64
FUJI ELECTRIC FRN040F1S-4U Variable Frequency Drive 40 HP 380-480V | AD9QAX 4UAJ9 FRN040F1S-4U380-480V AC15 3/4"8.46"40 hp1.8 N-m180%3-€2,978.76
FUJI ELECTRIC FRN050F1S-4U Variable Frequency Drive 50 HP 380-480V | AD9QAY 4UAK1 FRN050F1S-4U380-480V AC21.65"10 1/25"50 hp1.8 N-m180%3-€3,567.96
FUJI ELECTRIC FRN060F1S-4U Variable Frequency Drive 60 HP 380-480V | AD9QAZ 4UAK2 FRN060F1S-4U380-480V AC21.65"10 1/25"60 hp1.8 N-m180%3-€4,252.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN005F1S-4U Variable Frequency Drive 5 HP 380-480V
€1,027.75 /unit