Item | Variable Frequency Drive |
Depth | 5.71" |
Display Type | LCD, LED |
Displays | Frequency, Conveyor Speed, Input Volts, Output Amps, RPM |
Height | 10 6/25" |
Input Phase | 3 |
Max. Hp | 1 hp |
Max. Output Amps | 2.5A |
Output Frequency | 50/60 Hz |
Output Voltage | 380-460V AC |
Protection | Overload, Overvoltage, Undervoltage, Input Phase Loss, Overheating, Short-Circuit, Ground Fault, Motor Overload, Db Resistor Overheating, Stall Prevention, Output Phase Loss, Motor Protection By Ptc Thermistor, Auto Reset |
Starting Torque | 200% |
Width | 4.33" |
Accepts Input Control Signal | Remote Contact |
Adjustable Acceleration Time | 0.01 sec. to 3600 sec. |
Adjustable Deceleration Time | 0.01 sec. to 3600 sec. |
Application | General Industrial Machines |
Control Method | V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control), Vector Control With PG |
Control Type | Keypad, Remote |
Digital Readout | Setting Frequency, Output Current, Voltage, Motor Speed or Line Speed |
Enclosure | Totally Enclosed |
Enclosure Rating | NEMA 1 |
Input Frequency | 50/60 Hz |
Input Phase Ac | 3 |
Input Voltage | 480V AC |
Maximum Output Current | 2.5A |
Maximum Output Power | 1 hp |
Output Frequency Range | 50-60 Hz |
Output Phase Ac | 3 |
Overall Depth | 5 3/4" |
Overall Height | 10 1/2" |
Overall Width | 4 3/8" |
Series | FRENIC5000G11S |
Standards | UL LISTED, CUL, ECM, TUV, IEC 61800-2, IEC 61800-3 |
Start/stop Control | Manual |
Style | Heat Sink |
With Bypass / No Bypass | No Bypass |
With Line Contactor / No Line Contactor | No Line Contactor |