Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC FRN0012C2S-7U Variable Frequency Drive 3 Hp 200-230v | AE4AXM 5HT20

FUJI ELECTRIC FRN0012C2S-7U Variable Frequency Drive 3 Hp 200-230v

Item: AE4AXM Model: FRN0012C2S-7UCross Ref: 5HT20
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€461.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
ApplicationCentrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Brake Chopper IncludedYes
Control MethodKeypad
Control TypeKeypad
Depth5.47"
Display TypeLED
Dynamic BrakingYes
EnclosureOpen
Ethernet Port IncludedNo
Height7.09"
Input Phase1
Max. Hp3 hp
Max. Output Amps11A , 12A
Maximum Output Power3 hp
Output Frequency50/60 Hz
Output Phase Ac3
Output TypeAnalog, Digital
Output Voltage200-230V AC
Overall Depth5 1/2"
Overall Height7 1/8"
Overall Width5 1/2"
ProtectionExternal Alarm Input, Ground Fault, Input Phase Loss, Output Phase Loss Detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage , Overvoltage, Overcurrent, Incoming Surge, Undervoltage, Input Phase Loss, Output Phase Loss, Overheating, Overload
Start/stop ControlProgrammable
Torque ApplicationConstant Torque
Width5.51"
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor
Adjustable Acceleration Time0 sec. to 3600 sec.
Adjustable Deceleration Time0 sec. to 3600 sec.
ColorBlue
Digital ReadoutCurrent, Frequency, PID Operating Data, Speed, Voltage Output
DisplaysLED
Enclosure RatingNEMA 1
Input Frequency50/60 Hz
Input Phase Ac1
Input Voltage230V AC
Input Voltage Range200-240V AC +/-10%
Maximum Output Current12A
Number Of Inputs(5) Digital, (2) Analog
Number Of Outputs(2) Digital, (1) Analog
Output Frequency Range0.1-400 Hz
Output Voltage Range0-230V AC
SeriesFRENIC Mini-C2
StandardsCE, EN61800-5-1, UL 508C
Starting Torque150%
StyleHeat Sink
Torque @ 1 Hz150%

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)15.75
Ship length (cm)22.86
Ship width (cm)19.05
HS code8504404000
Country of OriginCN

Product Details:

Fuji Electric FRN0012C2S-7U variable frequency drive adjusts the frequency and voltage supplied to the motor to allow precise control over motor speed, optimising energy consumption and enhancing operational efficiency. It is ideal for manufacturing processes, HVAC systems and pump applications.

Features:

  • Fuji Electric FRN0012C2S-7U variable frequency drive features dynamic torque vector control, allowing precise power calculation based on motor load for optimal performance.
  • It comes with an adjustable acceleration and deceleration time ranging from 0 to 3600 seconds, providing flexibility in motor speed control.
  • This variable frequency drive offers a broad output frequency range from 0.1 to 400 Hz, catering to diverse industrial applications.
  • It is equipped with a brake chopper, ensuring efficient braking capabilities for enhanced control during deceleration.
  • It has an open enclosure with an overall depth of 5-1/2 inches and a compact design suitable for various installation environments.
  • This variable frequency drive includes built-in protection mechanisms, such as external alarm input, ground fault detection, safeguarding against overcurrent, overheating and other potential issues.

Compatible Accessories:

  • Fuji Electric NEMA1-C2-301 AC Drive Kit: This NEMA 1 enclosure protects against dust and incidental contact, making it suitable for indoor applications. By seamlessly integrating with the VFD, this kit ensures a streamlined and reliable solution for motor speed control, contributing to efficient and optimised operations in industrial settings.

Frequently Asked Questions:

Q. What points should I consider for selecting a variable frequency drive?

A.

  • Environment
  • Speed range
  • Speed variation allowed
  • Torque requirements
  • Acceleration time
  • Duty cycle

Q. Why is a variable frequency drive required for a permanent magnet AC motor?

A. Permanent magnet motors reach full speed / torque almost immediately after actuation. The shock load by a normal power supply can often damage the connected mechanical components. The voltage supplied must be controlled. The VFDs play a big role here by matching motors with their respective power supply. However, users should not run more than 1 motor on a single variable frequency drive (VFD).

Product Variants

ProductModelOutput VoltageInput PhaseHeightDepthMax. HpStarting TorqueTorque @ 1 HzOverall WidthPrice
FUJI ELECTRIC FRN0001C2S-6U Variable Frequency Drive 1/8 Hp 115vac | AD2ZPC 3XA37 FRN0001C2S-6U200-230V AC14 18/25"3.94"1/8 hp--3 1/8"€220.59
FUJI ELECTRIC FRN0002C2S-6U Variable Frequency Drive 1/4 Hp 115vac | AD2ZPD 3XA38 FRN0002C2S-6U200-230V AC14 18/25"3.94"1/4 hp--3 1/8"€222.95
FUJI ELECTRIC FRN0003C2S-6U Variable Frequency Drive 1/2 Hp 115vac | AD2ZPE 3XA39 FRN0003C2S-6U200-230V AC14 18/25"4.53"1/2 hp--3 1/8"€248.77
FUJI ELECTRIC FRN0002C2S-4U Variable Frequency Drive 1/2 Hp 380-480v | AD2ZPF 3XA40 FRN0002C2S-4U380-460V AC35 3/25"4.53"1/2 hp--4 3/8"€335.60
FUJI ELECTRIC FRN0004C2S-4U Variable Frequency Drive 1 Hp 380-480v | AD2ZPG 3XA41 FRN0004C2S-4U380-460V AC35 3/25"5.47"1 hp--4 3/8"€352.02
FUJI ELECTRIC FRN0005C2S-4U Variable Frequency Drive 2 Hp 380-480v | AD2ZPH 3XA42 FRN0005C2S-4U380-460V AC35 3/25"5.47"2 hp--4 3/8"€499.23
FUJI ELECTRIC FRN0007C2S-4U Variable Frequency Drive 3 Hp 380-480v | AD2ZPJ 3XA43 FRN0007C2S-4U380-460V AC35 3/25"5.47"3 hp--4 3/8"€434.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN0012C2S-7U Variable Frequency Drive 3 Hp 200-230v
€461.84 /unit