Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FUJI ELECTRIC FRN0006C2S-2U Variable Frequency Drive 1 Hp 200-230v | AD9FJJ 4RG36

FUJI ELECTRIC FRN0006C2S-2U Variable Frequency Drive 1 Hp 200-230v

Item: AD9FJJ Model: FRN0006C2S-2UCross Ref: 4RG36
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€298.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Control MethodKeypad
Depth4 18/25"
Display TypeLED
Height4 18/25"
Input Phase3
Max. Hp1 hp
Max. Output Amps5A
Output Frequency50/60 Hz
Output Voltage200-230V AC
ProtectionOvervoltage, Overcurrent, Incoming Surge, Undervoltage, Input Phase Loss, Output Phase Loss, Overheating, Overload
Width3.15"
ApplicationCentrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Brake Chopper IncludedYes
ColorBlue
Control TypeKeypad
DisplaysLED
Dynamic BrakingYes
EnclosureOpen
Ethernet Port IncludedNo
Input Phase Ac3
Input Voltage230V AC
Input Voltage Range200-240V AC +10%, -15%
Number Of Inputs(5) Digital, (2) Analog
Number Of Outputs(2) Digital, (1) Analog
Output Phase Ac3
Overall Depth4 3/4"
Overall Height4 3/4"
Overall Width3 1/8"
StandardsCE, EN61800-5-1, UL 508C
Start/stop ControlProgrammable
StyleHeat Sink
Torque ApplicationConstant Torque
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)14.22
Ship width (cm)11.18
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageInput PhaseHeightDepthMax. HpStarting TorqueTorque @ 1 HzOverall WidthPrice
FUJI ELECTRIC FRN0001C2S-6U Variable Frequency Drive 1/8 Hp 115vac | AD2ZPC 3XA37 FRN0001C2S-6U200-230V AC14 18/25"3.94"1/8 hp--3 1/8"€220.59
FUJI ELECTRIC FRN0002C2S-6U Variable Frequency Drive 1/4 Hp 115vac | AD2ZPD 3XA38 FRN0002C2S-6U200-230V AC14 18/25"3.94"1/4 hp--3 1/8"€222.95
FUJI ELECTRIC FRN0003C2S-6U Variable Frequency Drive 1/2 Hp 115vac | AD2ZPE 3XA39 FRN0003C2S-6U200-230V AC14 18/25"4.53"1/2 hp--3 1/8"€248.77
FUJI ELECTRIC FRN0002C2S-4U Variable Frequency Drive 1/2 Hp 380-480v | AD2ZPF 3XA40 FRN0002C2S-4U380-460V AC35 3/25"4.53"1/2 hp--4 3/8"€335.60
FUJI ELECTRIC FRN0004C2S-4U Variable Frequency Drive 1 Hp 380-480v | AD2ZPG 3XA41 FRN0004C2S-4U380-460V AC35 3/25"5.47"1 hp--4 3/8"€352.02
FUJI ELECTRIC FRN0005C2S-4U Variable Frequency Drive 2 Hp 380-480v | AD2ZPH 3XA42 FRN0005C2S-4U380-460V AC35 3/25"5.47"2 hp--4 3/8"€499.23
FUJI ELECTRIC FRN0007C2S-4U Variable Frequency Drive 3 Hp 380-480v | AD2ZPJ 3XA43 FRN0007C2S-4U380-460V AC35 3/25"5.47"3 hp--4 3/8"€434.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN0006C2S-2U Variable Frequency Drive 1 Hp 200-230v
€298.52 /unit