Flat Shipping

Flat Shipping at €24.99 + VAT

FUJI ELECTRIC FRN0002C2S-7U Variable Frequency Drive 1/4 Hp 200-230v | AD9FJC 4RG30

FUJI ELECTRIC FRN0002C2S-7U Variable Frequency Drive 1/4 Hp 200-230v

Item: AD9FJC Model: FRN0002C2S-7UCross Ref: 4RG30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
ApplicationCentrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Brake Chopper IncludedNo
Control MethodKeypad
Control TypeKeypad
Depth3.15"
Display TypeLED
Dynamic BrakingNo
EnclosureOpen
Ethernet Port IncludedNo
Height4 18/25"
Input Phase1
Input TypeAnalog, Digital
Max. Hp1/4 hp
Max. Output Amps1.5A
Maximum Output Power1/4 hp
Output Frequency50/60 Hz
Output Phase Ac3
Output TypeAnalog, Digital
Output Voltage200-230V AC
Overall Depth3 1/8"
Overall Height4 3/4"
Overall Width3 1/8"
ProtectionExternal Alarm Input, Ground Fault, Input Phase Loss, Output Phase Loss Detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage , Overvoltage, Overcurrent, Incoming Surge, Undervoltage, Input Phase Loss, Output Phase Loss, Overheating, Overload
Start/stop ControlProgrammable
Torque ApplicationConstant Torque
Width3.15"
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)11.43
Ship length (cm)14.48
Ship width (cm)11.18
HS code8504404000
Country of OriginCN

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageInput PhaseHeightDepthMax. HpStarting TorqueTorque @ 1 HzOverall WidthPrice
FUJI ELECTRIC FRN0001C2S-6U Variable Frequency Drive 1/8 Hp 115vac | AD2ZPC 3XA37 FRN0001C2S-6U200-230V AC14 18/25"3.94"1/8 hp--3 1/8"€220.59
FUJI ELECTRIC FRN0002C2S-6U Variable Frequency Drive 1/4 Hp 115vac | AD2ZPD 3XA38 FRN0002C2S-6U200-230V AC14 18/25"3.94"1/4 hp--3 1/8"€222.95
FUJI ELECTRIC FRN0003C2S-6U Variable Frequency Drive 1/2 Hp 115vac | AD2ZPE 3XA39 FRN0003C2S-6U200-230V AC14 18/25"4.53"1/2 hp--3 1/8"€248.77
FUJI ELECTRIC FRN0002C2S-4U Variable Frequency Drive 1/2 Hp 380-480v | AD2ZPF 3XA40 FRN0002C2S-4U380-460V AC35 3/25"4.53"1/2 hp--4 3/8"€335.60
FUJI ELECTRIC FRN0004C2S-4U Variable Frequency Drive 1 Hp 380-480v | AD2ZPG 3XA41 FRN0004C2S-4U380-460V AC35 3/25"5.47"1 hp--4 3/8"€352.02
FUJI ELECTRIC FRN0005C2S-4U Variable Frequency Drive 2 Hp 380-480v | AD2ZPH 3XA42 FRN0005C2S-4U380-460V AC35 3/25"5.47"2 hp--4 3/8"€499.23
FUJI ELECTRIC FRN0007C2S-4U Variable Frequency Drive 3 Hp 380-480v | AD2ZPJ 3XA43 FRN0007C2S-4U380-460V AC35 3/25"5.47"3 hp--4 3/8"€434.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC FRN0002C2S-7U Variable Frequency Drive 1/4 Hp 200-230v
€260.96 /unit