FUJI ELECTRIC 2VFB40-3.42-7W Regenerative Blower 1-1/2 Inch 3.42 HP 3 Phase | AH8JXY 38UW83

FUJI ELECTRIC 2VFB40-3.42-7W Regenerative Blower 1-1/2 Inch 3.42 HP 3 Phase

Item: AH8JXY Model: 2VFB40-3.42-7WCross Ref: 38UW83
In Stock

Get it by Thursday, Jun 12

€1,905.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Housing MaterialAluminum
Hp3 21/50 hp
Inlet GenderFemale
Inlet Size1 1/2"
Max. Ambient Temp.104°F
Max. Flow Rate106 CFM
Max. Pressure169 in. wc
Max. Vacuum140 in. wc
Motor Enclosure DesignTotally Enclosed Fan Cooled
Outlet GenderFemale
Outlet Size1 1/2"
Overall Depth13 3/4"
Overall Height13"
Overall Length15 1/2"
Phase3
Thermal ProtectionAutomatic Reset
Current Rating10.4/5.85A
Enclosure TypeTotally Enclosed Fan-Cooled
Frequency60 Hz
Inlet TypeNPT
Maximum Ambient Temperature104°F
Maximum Flow Rate106 CFM
Maximum Operating Pressure171.5 in. wc
Maximum Vacuum140 in. wc
Noise Level76 dB
Outlet TypeNPT
Output Power3 21/50 hp
StandardsCE, CSA
Voltage230/460V AC
Weight64 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)48.26
Country of OriginTW

Product Variants

ProductModelPhaseMax. Flow RateMax. VacuumOverall DepthThermal ProtectionOverall LengthOverall HeightHpPrice
FUJI ELECTRIC 2VFB60-11.5-7W Regenerative Blower 2 Inch 11.50 HP 3 Phase | AH8JXV 38UW80 2VFB60-11.5-7W3222 CFM215 in. wc18"Automatic23 1/2"17"11 1/2 hp€4,772.22
FUJI ELECTRIC 2VFB60-8.4-7W Regenerative Blower 2 Inch 7.40 HP 3 Phase | AH8JXW 38UW81 2VFB60-8.4-7W3222 CFM185 in. wc13 1/2"Automatic24"17"7 2/5 hp€4,567.86
FUJI ELECTRIC 2VFB50-6.16-7W Regenerative Blower 2 Inch 6.16 HP 3 Phase | AH8JXX 38UW82 2VFB50-6.16-7W3159 CFM160 in. wc16"Automatic19"14"6 4/25 hp€2,304.70
FUJI ELECTRIC 2VFB30-1.2-7W Regenerative Blower 1 Inch 1.20 HP 3 Phase | AH8JXZ 38UW84 2VFB30-1.2-7W356 CFM110 in. wc11 3/4"Automatic12"10 1/2"1 1/5 hp€1,199.67
FUJI ELECTRIC 2VFB30-1.2-5T Regenerative Blower 1 Inch 1.20 HP 1 Phase | AH8JYA 38UW85 2VFB30-1.2-5T156 CFM110 in. wc11 3/4"Automatic12"10 1/2"1 1/5 hp€1,199.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC 2VFB40-3.42-7W Regenerative Blower 1-1/2 Inch 3.42 HP 3 Phase
€1,905.37 /unit