FSI F-EEDSS-EPS5 Decontamination Shower, 150 Ft Hose Lg, 2 Spray Heads, 2 1/2 Ft X 2 Ft X 5 1/2 Ft | CP6GEZ

FSI F-EEDSS-EPS5 Decontamination Shower, 150 Ft Hose Lg, 2 Spray Heads, 2 1/2 Ft X 2 Ft X 5 1/2 Ft

Item: CP6GEZ Model: F-EEDSS-EPS5Cross Ref: 460U34
In Stock

Get it by Tuesday, Jun 10

€34,854.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower
ColorBlack
ConfigurationSingle Patient
Depth5.5 ft.
Height2.5 ft.
Hose Length150 ft.
IncludesNozzle, Air Supply Compressor, 5 Gal Tank, Hose 150 Ft, Air Hose
Includes Drench HoseYes
MaterialSteel
No Of Spray Heads2
Number Of Spray Heads2
Number Of Stations1
Shelf LifeUnlimited
Shower Head MaterialPlastic
Showerhead MaterialPlastic
Spray Head MaterialPlastic
Width2 ft.

Shipping Info:

Ship weight (kg) 216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of StationsNo Of Spray HeadsInlet Pipe SizeInlet Pipe Thread TypePortable Shower TypeColorHeightDepthPrice
FSI F-EC-PVCS Decontamination Shower, 1 Stations, 5 Spray Heads, 7 Ft X 4 Ft X 4 Ft | CP6GEV F-EC-PVCS151 1/4"NPT-Blue, Green, White7 ft.4 ft.€3,712.60
FSI F-EC- PVCWP Decontamination Shower, 1 Stations, 5 Spray Heads, Enclosed, Framed, 7 Ft X 4 Ft X 4 Ft | CP6GEW F-EC- PVCWP151 1/4"NPTFramedBlue, Green, White7 ft.4 ft.€4,901.00
FSI DAT2525S-SYS-NL Decontamination Shower, 1 Stations, 6 Spray Heads, 8 Ft X 7 Ft X 13 Ft | CP6GEX DAT2525S-SYS-NL163/4"GHT-Blue8 ft.13 ft.€46,998.42
FSI DAT1010S-SYS-NL Decontamination Shower, 1 Stations, 7 Spray Heads, 8 Ft X 3 1/2 Ft X 3 1/2 Ft | CP6GEY DAT1010S-SYS-NL173/4"GHT-Blue8 ft.3.5 ft.€28,035.93
FSI F-EEDSS-TRG Decontamination Shower, 150 Ft Hose Lg, 2 Spray Heads, 3 1/2 Ft X 2 Ft X 3 1/2 Ft | CP6GFA F-EEDSS-TRG12---Black3.5 ft.3.5 ft.€22,225.83
FSI F-EEDSS-GPS5 Decontamination Shower, 150 Ft Hose Lg, 2 Spray Heads, 3 1/2 Ft X 2 Ft X 3 1/2 Ft | CP6GFB F-EEDSS-GPS512---Black3.5 ft.3.5 ft.€30,728.70
FSI DAT3030S-SYS-NL Decontamination Shower, 2 Stations, 12 Spray Heads, 8 Ft X 10 Ft X 10 Ft | CP6GFC DAT3030S-SYS-NL2123/4"GHT-Blue8 ft.10 ft.€63,799.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI F-EEDSS-EPS5 Decontamination Shower, 150 Ft Hose Lg, 2 Spray Heads, 2 1/2 Ft X 2 Ft X 5 1/2 Ft
€34,854.14 /unit