FSI DATAL1313 Pop Up Shelter, 13 ft Length, 13 ft Width, 12 7/12 ft Height, Aluminum/Nylon | CP6GDZ

FSI DATAL1313 Pop Up Shelter, 13 ft Length, 13 ft Width, 12 7/12 ft Height, Aluminum/Nylon

Item: CP6GDZ Model: DATAL1313Cross Ref: 46MN46
In Stock

Get it by Monday, Jun 16

€31,070.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum
Height12.583 ft.
Length13 ft.
Width13 ft.
Fire Resistance StandardsCAL 117
Frame MaterialAluminum
IncludesD Rings, Hammer, Repair Kit, Shelter Sleeve, Stakes, Tie Down Ropes
Leg AdjustabilityFixed Legs
Number Of Doors2
Number Of Roll-up Walls2
Number Of Walls4
Number Of Windows4
Overall Height12 5/8 ft.
Overall Length13 ft.
Overall Width13 ft.
Panel ColorBlue
Panel MaterialAluminum, Nylon
Product TypeCanopy Tent
Support StyleSupport Frame

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialPrice
FSI DAT273015-DTGR Drive Through Shelter, 30 Ft Lg, 27 Ft Width, 15 Ft Ht, Aluminum/Nylon | CP6GDV DAT273015-DTGR15 ft.-€83,048.33
FSI DATAL100 Pop Up Shelter, 10 ft Length, 10 ft Width, 10 7/12 ft Height, Aluminum/Nylon | CP6GDW DATAL10010.583 ft.-€19,352.15
FSI DATAL1015 Pop Up Shelter, 10 ft Length, 15 ft Width, 10 7/12 ft Height, Aluminum/Nylon | CP6GDX DATAL101510.583 ft.-€23,841.81
FSI DATAL1020 Pop Up Shelter, 10 ft Length, 20 ft Width, 10 7/12 ft Height, Aluminum/Nylon | CP6GDY DATAL102010.583 ft.-€29,901.88
FSI DATAL1320 Pop Up Shelter, 13 ft Length, 20 ft Width, 12 7/12 ft Height, Aluminum/Nylon | CP6GEA DATAL132012.583 ft.--
RFQ
FSI DATAL1326 Pop Up Shelter, 13 ft Length, 26 ft Width, 12 7/12 ft Height, Aluminum/Nylon | CP6GEB DATAL132612.583 ft.-€43,946.73
FSI DATAL510 Pop Up Shelter, 5 ft Length, 10 ft Width, 10 1/4 ft Height, Aluminum/Nylon | CP6GEC DATAL51010.25 ft.-€16,541.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI DATAL1313 Pop Up Shelter, 13 ft Length, 13 ft Width, 12 7/12 ft Height, Aluminum/Nylon
€31,070.58 /unit