Flat Shipping

Flat Shipping at €24.99 + VAT

FROST KING R930H Sponge Rubber Foam Tape 1/2in.x10 Feet | AD4TER 43Y820

FROST KING R930H Sponge Rubber Foam Tape 1/2in.x10 Feet

Item: AD4TER Model: R930HCross Ref: 43Y820
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Foam Seal
ColorBlack
MaterialSponge Rubber
Overall Height0.562"
Overall Length10 ft.
Overall Width1/2"
Adhesive BondStandard
Fire Rating20 min.
Maximum Operating Temperature90°F
Minimum Operating Temperature40°F
Mounting LocationDoor
Mounting StyleSelf Adhesive
Product TypeWeather Seal
Seal ShapeFlat
Seal TypeTape

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)26.67
Ship width (cm)24.13
HS code3919905060
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorOverall LengthMaterialPrice
FROST KING R338H Sponge Rubber Foam Tape 3/8in. x 10 Feet | AD4TEH 43Y812 R338H3/8"0.188"Black10 ft.Sponge Rubber€6.76
FROST KING R538H Spnge Rubber Foam Tape 3/8in x 10 Feet 8 Mil | AD4TEJ 43Y813 R538H3/8"0.312"Black10 ft.Sponge Rubber€3.16
FROST KING R512H Spnge Rubber Foam Tape 1/2 Inch x 10 Feet 8 Mil | AD4TEK 43Y814 R512H1/2"0.312"Black10 ft.Sponge Rubber€5.02
FROST KING R534H Spnge Rubber Foam Tape 3/4in x 10 Feet 8 Mil | AD4TEL 43Y815 R534H3/4"0.312"Black10 ft.Sponge Rubber€9.65
FROST KING R738HA Sponge Rubber Foam Tape 3/8in. x 10 Feet | AD4TEN 43Y817 R738HA3/8"0.438"Black10 ft.Sponge Rubber€5.48
FROST KING R734H Sponge Rubber Foam Tape 3/4in. x 10 Feet | AD4TEP 43Y818 R734H3/4"0.438"Black10 ft.Sponge Rubber€8.28
FROST KING R516H Sponge Rubber Foam Tape 1-1/4in. x 10 Feet | AD4TEQ 43Y819 R516H1 1/4"0.438"Black10 ft.Sponge Rubber€9.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FROST KING R930H Sponge Rubber Foam Tape 1/2in.x10 Feet
€6.44 /unit