Flat Shipping

Flat Shipping at €24.99 + VAT

FROST KING C23H Weatherstrip 20 Feet Gray | AD4TFL 43Y838

FROST KING C23H Weatherstrip 20 Feet Gray

Item: AD4TFL Model: C23HCross Ref: 43Y838
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherstrip
Insert ColorGray
Insert MaterialPoly Foam
Mounting TypeAdhesive
Overall Length20 ft.
Sold AsRoll
Stays Flexible To10° To 140°F
Flange Height3 1/2"
Flange MaterialVinyl
Flange Thickness3 1/2"
Flange Width5/8"
Mounting StyleSelf Adhesive
Overall Height20"
Overall Width5/8"
Product TypeWeatherstripping

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)8.89
Ship length (cm)25.4
Ship width (cm)24.13
HS code3214100010
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthInsert ColorSold AsStays Flexible ToHardwarePrice
FROST KING M13WH Weatherstrip 17 Feet White | AD4TFB 43Y829 M13WH17 ft.7/8"WhiteRoll10° To 140°F-€7.66
FROST KING V18WH Weatherstrip 17 Feet White | AD4TFE 43Y832 V18WH17 ft.1/2"WhiteRoll10° To 120°FIncluded€18.99
FROST KING V18BH Weatherstrip 17 Feet Brown | AD4TFF 43Y833 V18BH17 ft.1/2"BrownRoll10° To 120°FIncluded€19.01
FROST KING F4 Weatherstrip 45 Feet Gray | AD4TFG 43Y834 F445 ft.-GrayRoll40° To 120°F-€6.65
FROST KING B2 Weatherstrip 90 Feet Gray | AD4TFH 43Y835 B290 ft.-GrayRoll40° To 120°F-€12.21
FROST KING C21H Weatherstrip 20 Feet Gray | AD4TFJ 43Y836 C21H20 ft.-GrayRoll10° To 140°F-€5.79
FROST KING C22H Weatherstrip 20 Feet Gray | AD4TFK 43Y837 C22H20 ft.-GrayRoll10° To 140°F-€5.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FROST KING C23H Weatherstrip 20 Feet Gray
€11.24 /unit