FRIGIDAIRE FHWW103WB1 Window Air Conditioner, Residential Grade, 10000 Btuh, 115VAC | CE9BPR 55KJ56

FRIGIDAIRE FHWW103WB1 Window Air Conditioner, Residential Grade, 10000 Btuh, 115VAC

Item: CE9BPR Model: FHWW103WB1Cross Ref: 55KJ56
In Stock

Get it by Friday, Jun 13

€554.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Air Conditioner
Amps8A
ColorWhite
Compressor TypeReciprocating
Control TypeElectronic
Cooling Capacity10000 btuH
Dehumidification Rate3 lbs./hr.
Depth21 1/2"
Duty RatingResidential
Height14 1/2"
Number Of SpeedsVariable
Power Cord Length6 ft.
Sound Level60 dBA
Wattage830 W
Width19"
Air Flow Direction6 Way
Ceer Rating12
Chassis TypeFixed
Fits Window TypeDouble Hung
Fits Window Width25 1/2" to 39 1/2"
Hz60 Hz
Max. Window Width39 1/2"
Min. Window Height14 1/2"
Min. Window Width25 1/2"
Operation Mode - HvacCooling Only
Plug Configuration5-15P
Programming Capability24 hrs. On/Off Timer
Refrigerant TypeR-32
Remote Control FunctionsFull Function
Seacoast Corrosion ProtectionNo Protection
Smart ConnectivityWi Fi
StandardsCSA, ENERGY EFFICIENCY VERIFICATION
Voltage115V AC
Watts830 W
Weight57 lbs.

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)36.83
Ship length (cm)54.61
Ship width (cm)48.26
Country of OriginCN

Product Variants

ProductModelCooling CapacityWattageDuty RatingHeightDepthControl TypePower Cord LengthColorPrice
FRIGIDAIRE FHWW123WB1 Window Air Conditioner, Residential Grade, 12000 Btuh, 115VAC | CE9BPQ 55KJ57 FHWW123WB112000 btuH1000 WResidential14 1/2"21 1/2"Electronic6 ft.White€687.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FHWW103WB1 Window Air Conditioner, Residential Grade, 10000 Btuh, 115VAC
€554.06 /unit