FRIGIDAIRE FFTR1022QW Refrigerator Top Freezer 9.9 Cubic Feet White | AH3DPP 31EV44

FRIGIDAIRE FFTR1022QW Refrigerator Top Freezer 9.9 Cubic Feet White

Item: AH3DPP Model: FFTR1022QWCross Ref: 31EV44
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€930.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerator and Freezer
ColorWhite
Control TypeDigital
Cord Length6 ft.
DefrostFrost Free
Door HingeRight
Energy Star CompliantNo
Number Of Doors2
Number Of Shelves3
Overall Depth26"
Overall Height59 7/8"
Overall Width24"
Refrigerant Charge42g
Refrigerator StyleTop Freezer
Refrigerator Temperature Range1° to 7°
Residential / CommercialResidential
Voltage115V AC
Current15A
Door StyleSolid
Door SwingReversible
Energy Star CertifiedYes
FeaturesBright LED Lighting, Frost-Free, Hidden Door Hinge, Ready-Select Electronic Temperature Controls, Smudge-Resistant Finish with Stainless Steel Look
Freezer Capacity2.7 cu. ft.
Frequency60 Hz
Includes(2) Full Width Freezer Racks, (2) Store-More Clear Crisper Drawers, (2) Store-More Door Bins, Gallon Door Storage
Includes FreezerYes
Includes Ice MakerNo
Manufacturer Warranty Length1 yr. Labor, 1 yr. Parts
PerfomanceResidential
Power SourceElectric
Refrigerant TypeR-600a
Refrigerator Capacity7.4 cu. ft.
Shelf MaterialGlass
StandardsADA COMPLIANT, ENERGY STAR CERTIFIED
Total Capacity10.1 cu. ft.
Weight124 lbs.

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)158.5
Ship length (cm)66.8
Ship width (cm)70.36
Country of OriginCN

Product Variants

ProductModelRefrigerator StyleOverall HeightOverall DepthOverall WidthNumber Of ShelvesColorDoor TypeCord LengthPrice
FRIGIDAIRE FFTR1222QB Refrigerator Top Freezer 12.0 Cubic Feet Black | AH3DPL 31EV41 FFTR1222QBTop Freezer59 7/8"28 3/4"24"4Black-6 ft.€968.56
FRIGIDAIRE FFTR1222QW Refrigerator Top Freezer 12.0 Cubic Feet White | AH3DPM 31EV42 FFTR1222QWTop Freezer59 7/8"28 3/4"24"4White-6 ft.€859.84
RFQ
FRIGIDAIRE FFTR1022QB Refrigerator Top Freezer 9.9 Cubic Feet Black | AH3DPN 31EV43 FFTR1022QBTop Freezer59 7/8"26"24"3Black-6 ft.€864.14
FRIGIDAIRE FFPS4533QM Refrigerator Compact 4.5 Cubic Feet Silver | AH3DPQ 31EV45 FFPS4533QMCompact43"23 3/4"21 5/8"3Silver-6 ft.€449.06
FRIGIDAIRE FRSS2323AS Refrigerator, Side By Side, 14.36 Cu. Ft. Refrigerator Capacity | CH6PJP 61DC28 FRSS2323ASSide By Side69 7/8"32 1/2"33 1/8"--Solid, Swing5 ft.€1,650.08
RFQ
FRIGIDAIRE FRSS2323AW Refrigerator, White, 14.36 Cu. Ft. Refrigerator Capacity | CH6PJQ 61DC30 FRSS2323AWSide By Side69 7/8"32 1/2"33 1/8"--Solid5 ft.€1,686.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRIGIDAIRE FFTR1022QW Refrigerator Top Freezer 9.9 Cubic Feet White
€930.22 /unit