Flat Shipping

Flat Shipping at €24.99 + VAT

FRED SILVER PC-QD-26 Quarter Dome Safety Mirror, Polycarbonate, 26 Inch Dia, No Backing, Indoor & Light Outdoor | CP6FDV

FRED SILVER PC-QD-26 Quarter Dome Safety Mirror, Polycarbonate, 26 Inch Dia, No Backing, Indoor & Light Outdoor

Item: CP6FDV Model: PC-QD-26Cross Ref: 798A40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMirror
Approx. Viewing Distance75 ft.
Back MaterialNo Backing
Diameter26"
Dome Height10 3/8"
High Visibility BorderNo
IncludesNot Applicable
Integrated Safety BorderNo
LegendNot Applicable
Mirror EnvironmentIndoor, Outdoor
Mirror MaterialPolycarbonate
Mirror StyleQuarter Dome Mirror
Mount Hole Size0.188"
Mounting Bracket TypeMounting Bracket And Chain Kit
Mounting HardwareNo
Mounting Hardware IncludedYes
Mounting LocationCeiling, Wall
Panel LengthNot Applicable
Panel WidthNot Applicable
Printed LanguageEnglish
ShapeRound
Viewing Angle90°
Approximate Viewing Distance75 ft.
Backing MaterialNo Backing
Backing- RemoveNo Back
Dome Mirror Style- RemoveQuarter Dome
Includes Mounting HardwareNo
Mounting Hole Size -remove3/16"
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelViewing AngleMirror EnvironmentMirror MaterialDiameterHigh Visibility BorderMounting Hardware IncludedBack MaterialDome HeightPrice
FRED SILVER PLX-48-DT Convex Security Mirror, Indoor, Round, Acrylic, 48 Inch Dia, Hardboard, 2 Telescoping Arms | CP6FBU PLX-48-DT180°IndoorAcrylic48"NoYesHardboardNot Applicable€331.54
FRED SILVER PC-30-T Convex Security Mirror, Indoor, Round, Polycarbonate, 30 Inch Dia, Hardboard | CP6FBV PC-30-T180°IndoorPolycarbonate30"NoYesHardboardNot Applicable€181.00
FRED SILVER PC-36-T Convex Security Mirror, Indoor, Round, Polycarbonate, 36 Inch Dia, Hardboard | CP6FBW PC-36-T180°IndoorPolycarbonate36"NoYesHardboard-€196.75
FRED SILVER DOMEX-ST-18 Full Dome Safety Mirror, Acrylic with High Visibility Border, 18 Inch Dia, No Backing | CP6FBX DOMEX-ST-18360°IndoorAcrylic18"YesYesNo Backing7 1/4"€93.99
FRED SILVER DOMEX-ST-26 Full Dome Safety Mirror, Acrylic with High Visibility Border, 26 Inch Dia, No Backing | CP6FBY DOMEX-ST-26360°IndoorAcrylic26"YesYesNo Backing10 3/8"€118.71
FRED SILVER DOMEX-ST-32 Full Dome Safety Mirror, Acrylic with High Visibility Border, 32 Inch Dia, No Backing | CP6FBZ DOMEX-ST-32360°IndoorAcrylic32"YesYesNo Backing12 1/2"€196.10
FRED SILVER DOMEX-ST-36 Full Dome Safety Mirror, Acrylic with High Visibility Border, 36 Inch Dia, No Backing | CP6FCA DOMEX-ST-36360°IndoorAcrylic36"YesYesNo Backing13 1/4"€206.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FRED SILVER PC-QD-26 Quarter Dome Safety Mirror, Polycarbonate, 26 Inch Dia, No Backing, Indoor & Light Outdoor
€53.25 /unit