Flat Shipping

Flat Shipping at €24.99 + VAT

FOSTORIA 630-05129 Electric Infrared Tubular Heater Element, 500 W Watt Output | CU4NHA

FOSTORIA 630-05129 Electric Infrared Tubular Heater Element, 500 W Watt Output

Item: CU4NHA Model: 630-05129Cross Ref: 29XR19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Amps4.2A
ColorClear
Diameter3/8"
Fits Heater TypeFostoria's Electric Infrared Heater Series
Heater Mounting PositionHorizontal Burn
Heater Voltage120V AC
Includes5-1/2 In Wire Leads , 5-1/2" Wire Leads
MaterialQuartz
Output Wattage500 W
Overall Length8 3/4"
RemarksOne Element Is Required Per Heater
Voltage120V AC
Voltage Regulation0.02
Wattage Output500 W
Amperage4.2A
Product TypeElectric Infrared Tubular Heater Element

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutput WattageOverall LengthAmpsMaterialDiameterColorVoltage RegulationPrice
FOSTORIA AGS1648 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output | CU4NGE AGS16481600 W19 3/4"3.3AQuartz, Vycor3/8"Clear0.02€340.69
FOSTORIA AGS1620 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output, 208VAC, 208VAC, Clear | CU4NGF AGS16201600 W19 3/4"7.7AQuartz, Vycor3/8"-0.02€285.40
FOSTORIA AGS1624 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output, 240VAC | CU4NGG AGS16241600 W19 3/4"6.7AQuartz, Vycor3/8"Clear0.02€285.16
FOSTORIA 631-16249 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output, 240VAC, 240VAC, Clear | CU4NGH 631-162491600 W19 3/4"6.7AQuartz3/8"Clear0.02€209.10
FOSTORIA 630-16279 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output, 277VAC | CU4NGJ 630-162791600 W19 3/4"5.8AQuartz3/8"Clear0.02€175.52
FOSTORIA AGS1627 Electric Infrared Tubular Heater Element, 1, 600 W Watt Output, 277VAC, 277VAC, Clear | CU4NGK AGS16271600 W19 3/4"5.8AQuartz, Vycor3/8"Clear0.02€285.52
FOSTORIA 671-5058 Electric Infrared Tubular Heater Element, 2, 250 W Watt Output | CU4NGL 671-50582250 W50 3/4"4.7ANickel Chromium Alloy5/8"Frosted0.02€185.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA 630-05129 Electric Infrared Tubular Heater Element, 500 W Watt Output
€153.66 /unit