Flat Shipping

Flat Shipping at €24.99 + VAT

FOSTORIA 3164001 Cable Kit 600v | AD2AGR 3LY30

FOSTORIA 3164001 Cable Kit 600v

Item: AD2AGR Model: 3164001Cross Ref: 3LY30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€435.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Kit
Cable Length25 ft.
Cable Type6/4 So
Voltage600V AC
Compatible Grainger Part Number3E216, 3UD73, 49EL87, 49EL89, 5E168

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)47.24
Ship length (cm)31.24
Ship width (cm)19.05
HS code8544492000
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOSTORIA 3164001 Cable Kit 600v
€435.73 /unit