Flat Shipping

Flat Shipping at €24.99 + VAT

FORMSPRAG CL4605-192FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENM

FORMSPRAG CL4605-192FD Shaftmount Gearbox Backstop, Shaft Mount Gearboxes

Item: CP6ENM Model: CL4605-192FDCross Ref: 498W78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,681.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
ApplicationAirlines, Military
For Use WithShaft Mount Gearboxes
IncludesBowl, Key, Mounting Hardware
Sub-brandGearbox Backstops
TypeFormsprag Clutch
Clutch/brake TypeFormsprag Clutch
StandardsAS9100D, ISO 9001:2015

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeFor Use WithPrice
FORMSPRAG CL4605-194FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENN CL4605-194FDFormsprag ClutchShaft Mount Gearboxes€1,054.07
FORMSPRAG CL4605-195FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENP CL4605-195FDFormsprag ClutchShaft Mount Gearboxes€1,145.77
FORMSPRAG CL4605-196FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENQ CL4605-196FDFormsprag ClutchShaft Mount Gearboxes€1,111.38
FORMSPRAG CL4605-197FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENR CL4605-197FDFormsprag ClutchShaft Mount Gearboxes€1,379.33
FORMSPRAG CL4605-198FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENT CL4605-198FDFormsprag ClutchShaft Mount Gearboxes€1,402.96
FORMSPRAG CL4605-199FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENU CL4605-199FDFormsprag ClutchShaft Mount Gearboxes€1,929.51
FORMSPRAG CL4605-200FD Shaftmount Gearbox Backstop, Formsprag Clutch, Shaft Mount Gearboxes | CP6ENV CL4605-200FDFormsprag ClutchShaft Mount Gearboxes€1,870.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FORMSPRAG CL4605-192FD Shaftmount Gearbox Backstop, Shaft Mount Gearboxes
€1,681.94 /unit