Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBMSHCAPS50810P100 Socket Head Cap Screw 18-8 Stainless Steel M5-0.80x10mm PK100 | AH7CLZ 36RK22

FOREVERBOLT FBMSHCAPS50810P100 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Socket, 10 mm Lg., 100 Pk

Item: AH7CLZ Model: FBMSHCAPS50810P100Cross Ref: 36RK22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size4 mm
Drive TypeHex Socket
FinishNL-19
GradeGrade 18-8
HardnessRockwell C39-C44
Head Dia.8.5 mm
Head Height5 mm
Head TypeSocket
Length10 mm
MaterialStainless Steel
Min. Tensile Strength101500 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsDIN 912
Display Qty100
Head Diameter8.5 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length10 mm
Screw Length10 mm
Tensile Strength101500 psi
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginTW

Product Details:

    • Self-Locking Element : No

Product Variants

ProductModelThread SizeDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessGradePkg. Qty.Price
FOREVERBOLT FBSCAPS63212P100 Socket Head Cap Screw 18-8 Stainless Steel #6-32x1/2 PK100 | AH7CKJ 36RJ84 FBSCAPS63212P100#6-327/64"0.226"0.138"1/2"80000 psiRockwell B80-C32Grade 18-8100€38.64
FOREVERBOLT FBSCAPS83238P100 Socket Head Cap Screw 18-8 Stainless Steel #8-32x3/8 PK100 | AH7CKK 36RJ85 FBSCAPS83238P100#8-329/64"0.27"0.164"3/8"80000 psiRockwell B80-C32Grade 18-8100€40.98
FOREVERBOLT FBSCAPS83212P100 Socket Head Cap Screw 18-8 Stainless Steel #8-32x1/2 PK100 | AH7CKL 36RJ86 FBSCAPS83212P100#8-329/64"0.27"0.164"1/2"80000 psiRockwell B80-C32Grade 18-8100€41.12
FOREVERBOLT FBSCAPS83234P100 Socket Head Cap Screw 18-8 Stainless Steel #8-32x3/4 PK100 | AH7CKM 36RJ87 FBSCAPS83234P100#8-323/32"0.27"0.164"3/4"80000 psiRockwell B80-C32Grade 18-8100€44.47
FOREVERBOLT FBSCAPS102412P100 Socket Head Cap Screw 18-8 Stainless Steel #10-24x1/2 PK100 | AH7CKN 36RJ88 FBSCAPS102412P100#10-245/32"5/16"0.19"1/2"80000 psiRockwell B80-C32Grade 18-8100€42.85
FOREVERBOLT FBSCAPS102434P100 Socket Head Cap Screw 18-8 Stainless Steel #10-24x3/4 PK100 | AH7CKP 36RJ89 FBSCAPS102434P100#10-245/32"5/16"0.19"3/4"80000 psiRockwell B80-C32Grade 18-8100€45.46
FOREVERBOLT FBFTSCAPS103238P100 Socket Head Cap Screw 18-8 Stainless Steel #10-32x3/8 PK100 | AH7CKQ 36RJ90 FBFTSCAPS103238P100#10-325/32"5/16"0.19"3/8"80000 psiRockwell B80-C32Grade 18-8100€41.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBMSHCAPS50810P100 Metric Socket Head Cap Screw, M5x0.8 Thread Size, Socket, 10 mm Lg., 100 Pk
€61.07 /unit