Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBMHEXB61060P25 Hex Head Cap Screw M6-1.00x60mm Stainless Steel Non Grade NL-19 PK25 | AH7CFT 36RH99

FOREVERBOLT FBMHEXB61060P25 Hex Head Cap Screw, M6x1 Thread Size, SS, 60 mm Lg., 4 mm Head Ht., NL-19, 25 Pk

Item: AH7CFT Model: FBMHEXB61060P25Cross Ref: 36RH99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade A2
Head Height4 mm
Head TypeHex
Head Width10 mm
Length60 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size10 mm
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsDIN 933
Minimum Thread Length60 mm
Overall Length60 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)7.62
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
FOREVERBOLT FBMHEXB61012P100 Hex Head Cap Screw M6-1.00x12mm Stainless Steel Non Grade NL-19 PK100 | AH7CFK 36RH92 FBMHEXB61012P100Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A2100€43.99
FOREVERBOLT FBMHEXB61016P100 Hex Head Cap Screw M6-1.00x16mm Stainless Steel Non Grade NL-19 PK100 | AH7CFL 36RH93 FBMHEXB61016P100Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A2100€49.51
FOREVERBOLT FBMHEXB61020P100 Hex Head Cap Screw M6-1.00x20mm Stainless Steel Non Grade NL-19 PK100 | AH7CFM 36RH94 FBMHEXB61020P100Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A2100€51.77
FOREVERBOLT FBMHEXB61025P100 Hex Head Cap Screw M6-1.00x25mm Stainless Steel Non Grade NL-19 PK100 | AH7CFP 36RH96 FBMHEXB61025P100Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A2100€53.52
FOREVERBOLT FBMHEXB61040P25 Hex Head Cap Screw M6-1.00x40mm Stainless Steel Non Grade NL-19 PK25 | AH7CFQ 36RH97 FBMHEXB61040P25Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A225€26.04
FOREVERBOLT FBMHEXB61050P25 Hex Head Cap Screw M6-1.00x50mm Stainless Steel Non Grade NL-19 PK25 | AH7CFR 36RH98 FBMHEXB61050P25Fully ThreadedRight HandHexM6 x 1Stainless SteelNL-19CoarseGrade A225€29.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBMHEXB61060P25 Hex Head Cap Screw, M6x1 Thread Size, SS, 60 mm Lg., 4 mm Head Ht., NL-19, 25 Pk
€45.00 /unit