Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBMFHEADS61016P25 Socket Head Cap Screw Flat 18-8 Stainless Steel M6-1.00x16mm PK25 | AH7CKE 36RJ80

FOREVERBOLT FBMFHEADS61016P25 Metric Socket Flat Head Cap Screw, M6x1 Thread Size, Flat, 16mm Lg., 12mm Head Dia., 25 Pk

Item: AH7CKE Model: FBMFHEADS61016P25Cross Ref: 36RJ80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Flat Head Cap Screw
Drive Size4 mm
Drive TypeHex Socket
FinishNL-19
GradeGrade 18-8
HardnessRockwell C39-C44
Head Dia.12 mm
Head Height3.3 mm
Head TypeFlat
Length16 mm
MaterialStainless Steel
Min. Tensile Strength101500 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length12.7 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsDIN 7991
Display Qty25
Head Diameter12 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length12.7 mm
Screw Length16 mm
Tensile Strength101500 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)5.59
Country of OriginTW

Product Details:

    • Self-Locking Element : No

Product Variants

ProductModelThread SizeDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessThread DirectionPkg. Qty.Price
FOREVERBOLT FBFHEADS102412P100 Socket Head Cap Screw Flat 18-8 Stainless Steel #10-24x1/2 PK100 | AH7CJL 36RJ63 FBFHEADS102412P100#10-245/32"0.411"0.127"0.373"80000 psiRockwell B80-C32Right Hand100€37.20
FOREVERBOLT FBFTFHEADS103212P100 Socket Head Cap Screw Flat 18-8 Stainless Steel #10-32x1/2 PK100 | AH7CJM 36RJ64 FBFTFHEADS103212P100#10-321/8"0.411"0.127"0.373"80000 psiRockwell B80-C32Right Hand100€37.92
FOREVERBOLT FBFHEADS142012P100 Socket Head Cap Screw Flat 18-8 Stainless Steel 1/4 -20x1/2 PK100 | AH7CJN 36RJ65 FBFHEADS142012P1001/4"-205/32"0.531"0.161"0.339"80000 psiRockwell B80-C32Right Hand100€54.76
FOREVERBOLT FBFHEADS142034P100 Socket Head Cap Screw Flat 18-8 Stainless Steel 1/4 -20x3/4 PK100 | AH7CJP 36RJ66 FBFHEADS142034P1001/4"-205/32"0.531"0.161"0.589"80000 psiRockwell B80-C32Right Hand100€64.14
FOREVERBOLT FBFHEADS14201P50 Socket Head Cap Screw Flat 18-8 Stainless Steel 1/4 -20x1 PK50 | AH7CJQ 36RJ67 FBFHEADS14201P501/4"-205/32"0.531"0.161"0.839"80000 psiRockwell B70-B95Right Hand50€32.31
FOREVERBOLT FBFHEADS1420114P50 Socket Head Cap Screw Flat 18-8 Stainless Steel 1/4 -20x1-1/4 PK50 | AH7CJR 36RJ68 FBFHEADS1420114P501/4"-205/32"0.531"0.161"1.089"80000 psiRockwell B70-B95Right Hand50€39.68
FOREVERBOLT FBFHEADS1420112P50 Socket Head Cap Screw Flat 18-8 Stainless Steel 1/4 -20x1-1/2 PK50 | AH7CJT 36RJ69 FBFHEADS1420112P501/4"-205/32"0.531"0.161"1.339"80000 psiRockwell B70-B95Right Hand50€49.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBMFHEADS61016P25 Metric Socket Flat Head Cap Screw, M6x1 Thread Size, Flat, 16mm Lg., 12mm Head Dia., 25 Pk
€20.04 /unit