Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBMBHSCAPS310P50 Socket Head Cap Screw, 10mm Length, M3-0.50 Thread Size, A2 Grade | CG8VQG 53MG59

FOREVERBOLT FBMBHSCAPS310P50 Socket Head Cap Screw, M3x0.5 Thread Size, Button, 10mm Lg., 1.65mm Head Ht., NL-19, Gr. A2, SS, 50 Pk

Item: CG8VQG Model: FBMBHSCAPS310P50Cross Ref: 53MG59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size2 mm
Drive TypeHex Socket
FinishNL-19
GradeGrade A2
HardnessRockwell B100
Head Dia.5.7 mm
Head Height1.65 mm
Head TypeButton
Length10 mm
MaterialStainless Steel
Min. Tensile Strength55000 psi
Self-locking ElementNo
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM3 x 0.5
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsDIN 7380
Display Qty50
Head Diameter5.7 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length10 mm
Screw Length10 mm
Tensile Strength55000 psi
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginTaiwan

Product Variants

ProductModelThread SizeDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessTemp. RangePkg. Qty.Price
FOREVERBOLT FBBHSCAPS83238P100 Socket Head Cap Screw Button 18-8 Stainless Steel #8-32x3/8 PK100 | AH7CHW 36RJ49 FBBHSCAPS83238P100#8-323/32"5/16"0.078"3/8"100000 psiRockwell B80-C320°F to +250°F100€48.37
FOREVERBOLT FBBHSCAPS83212P100 Socket Head Cap Screw Button 18-8 Stainless Steel #8-32x1/2 PK100 | AH7CHX 36RJ50 FBBHSCAPS83212P100#8-323/32"5/16"0.078"1/2"100000 psiRockwell B80-C320°F to +250°F100€42.45
FOREVERBOLT FBBHSCAPS102438P100 Socket Head Cap Screw Button 18-8 Stainless Steel #10-24x3/8 PK100 | AH7CHY 36RJ51 FBBHSCAPS102438P100#10-245/32"5/16"0.062"3/8"100000 psiRockwell B80-C320°F to +250°F100€40.38
FOREVERBOLT FBFTBHSCAPS103238P100 Socket Head Cap Screw Button 18-8 Stainless Steel #10-32x3/8 PK100 | AH7CHZ 36RJ52 FBFTBHSCAPS103238P100#10-325/32"5/16"0.062"3/8"100000 psiRockwell B80-C320°F to +250°F100€46.51
FOREVERBOLT FBFTBHSCAPS103212P100 Socket Head Cap Screw Button 18-8 Stainless Steel #10-32x1/2 PK100 | AH7CJA 36RJ53 FBFTBHSCAPS103212P100#10-325/32"5/16"0.062"1/2"100000 psiRockwell B80-C320°F to +250°F100€42.45
FOREVERBOLT FBBHSCAPS142012P100 Socket Head Cap Screw Button 18-8 Stainless Steel 1/4 -20x1/2 PK100 | AH7CJB 36RJ54 FBBHSCAPS142012P1001/4"-205/32"7/16"0.132"1/2"100000 psiRockwell B80-C32-65°F to +300°F100€58.62
FOREVERBOLT FBBHSCAPS142034P100 Socket Head Cap Screw Button 18-8 Stainless Steel 1/4 -20x3/4 PK100 | AH7CJC 36RJ55 FBBHSCAPS142034P1001/4"-205/32"7/16"0.132"3/4"100000 psiRockwell B80-C32-65°F to +300°F100€69.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBMBHSCAPS310P50 Socket Head Cap Screw, M3x0.5 Thread Size, Button, 10mm Lg., 1.65mm Head Ht., NL-19, Gr. A2, SS, 50 Pk
€43.39 /pack