Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBLNM3P100 Lock Nut, 5.5mm Flange Dia., M3-0.50 Thread Size, A2 Grade | CG8VQB 53ME40

FOREVERBOLT FBLNM3P100 Locknut, M3x0.5 Thread Size, Nylon Insert, 5.5 mm Hex Wd., NL-19, 100 Pk

Item: CG8VQB Model: FBLNM3P100Cross Ref: 53ME40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishNL-19
GradeGrade A2
Hex Width5.5 mm
MaterialStainless Steel
Nut Height4 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Temp. Range-0°F to +480°F
Thread DirectionRight Hand
Thread SizeM3 x 0.5
Thread TypeMetric
TypeNylon Insert Locknut
Hex Height4 mm
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Material Quality StandardsDIN 985
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.045
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialGradePkg. Qty.Price
FOREVERBOLT FBLNM10P25 Lock Nut, 17.0mm Flange Dia., M10-1.50 Thread Size, A2 Grade | CG8VPX 53ME45 FBLNM10P25M10 x 1.517 mm10 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A225€34.88
FOREVERBOLT FBLNM12P25 Lock Nut, 19.0mm Flange Dia., M12-1.75 Thread Size, A2 Grade | CG8VPY 53ME46 FBLNM12P25M12 x 1.7519 mm12 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A225€54.95
FOREVERBOLT FBLNM16P5 Lock Nut, 24.0mm Flange Dia., M16-2 Thread Size, A2 Grade | CG8VPZ 53ME47 FBLNM16P5M16 x 224 mm16 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A25€16.24
FOREVERBOLT FBLNM20P5 Lock Nut, 30.0mm Flange Dia., M20-2.50 Thread Size, A2 Grade | CG8VQA 53ME48 FBLNM20P5M20 x 2.530 mm22 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A25€35.65
FOREVERBOLT FBLNM4P100 Lock Nut, 7.0mm Flange Dia., M4-7 Thread Size, A2 Grade | CG8VQC 53ME41 FBLNM4P100M4 x 77 mm5 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A2100€41.47
FOREVERBOLT FBLNM5P100 Lock Nut, 8.0mm Flange Dia., M5-0.80 Thread Size, A2 Grade | CG8VQD 53ME42 FBLNM5P100M5 x 0.88 mm5 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A2100€43.66
FOREVERBOLT FBLNM6P50 Lock Nut, 10.0mm Flange Dia., M6-1 Thread Size, A2 Grade | CG8VQE 53ME43 FBLNM6P50M6 x 110 mm6 mm-0°F to +480°FNylon InsertNylon Insert LocknutStainless SteelGrade A250€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBLNM3P100 Locknut, M3x0.5 Thread Size, Nylon Insert, 5.5 mm Hex Wd., NL-19, 100 Pk
€40.12 /pack