Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBHEXB3410112P5 Hex Head Cap Screw 3/4-10x1-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CEH 36RH67

FOREVERBOLT FBHEXB3410112P5 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 1 1/2 In Lg., 1 1/8 In Head Wd., NL-19, 5 Pk

Item: AH7CEH Model: FBHEXB3410112P5Cross Ref: 36RH67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 18-8
HardnessRockwell B80
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size3/4"-10
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size1 1/8"
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length1 1/2"
Overall Length1 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)15.24
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FBHEXB34102P5 Hex Head Cap Screw 3/4-10x2 Stainless Steel Non Grade NL-19(R) PK5 | AH7CEJ 36RH68 FBHEXB34102P5Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€42.36
FOREVERBOLT FBHEXB3410212P5 Hex Head Cap Screw 3/4-10x2-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CEL 36RH70 FBHEXB3410212P5Fully ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€48.17
FOREVERBOLT FBHEXB34103P5 Hex Head Cap Screw 3/4-10x3 Stainless Steel Non Grade NL-19(R) PK5 | AH7CEP 36RH73 FBHEXB34103P5Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€56.21
FOREVERBOLT FBHEXB3410312P5 Hex Head Cap Screw 3/4-10x3-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CET 36RH76 FBHEXB3410312P5Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€69.16
FOREVERBOLT FBHEXB34104P5 Hex Head Cap Screw 3/4-10x4 Stainless Steel Non Grade NL-19(R) PK5 | AH7CEV 36RH78 FBHEXB34104P5Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse5€88.76
FOREVERBOLT FBHEXB3410412 Hex Head Cap Screw 3/4-10x4-1/2 Stainless Steel Non Grade NL-19(R) | AH7CEX 36RH80 FBHEXB3410412Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€23.10
FOREVERBOLT FBHEXB34105 Hex Head Cap Screw 3/4-10x5 Stainless Steel Non Grade NL-19(R) | AH7CEY 36RH81 FBHEXB34105Partially ThreadedRight HandHexRockwell B803/4"-10Stainless SteelNL-19Coarse1€24.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBHEXB3410112P5 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 1 1/2 In Lg., 1 1/8 In Head Wd., NL-19, 5 Pk
€48.59 /unit