Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBFHN1420P50 Lock Nut, 0.4375 Inch Flange Dia., #14-20 Thread Size, 18-8 Grade | CG8VKV 53MF29

FOREVERBOLT FBFHN1420P50 Locknut, 14-20 Thread Size, Serrated, 7/16 In Hex Wd., Flange, Gr. 18-8, NL-19, 50 Pk

Item: CG8VKV Model: FBFHN1420P50Cross Ref: 53MF29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishNL-19
GradeGrade 18-8
Hex Width7/16"
MaterialStainless Steel
Nut Height15/64"
Nut TypeSerrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#14-20
TypeFlange
Flange Diameter0.438"
Hex Height15/64"
Hex TypeFlange Hex
Lock TypeSerrated
Material Quality StandardsASTM B18.2.2
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.207
Country of OriginTaiwan

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FOREVERBOLT FBFHN1024P50 Lock Nut, 0.5 Inch Flange Dia., 10-24 Thread Size, 18-8 Grade | CG8VKR 53MF28 FBFHN1024P50#10-243/8"7/32"SerratedFlangeStainless SteelGrade 18-850€43.79
FOREVERBOLT FBFHN1032P50 Lock Nut, 0.375 Inch Flange Dia., 10-32 Thread Size, 18-8 Grade | CG8VKT 53MF27 FBFHN1032P50#10-323/8"7/32"SerratedFlangeStainless SteelGrade 18-850€43.79
FOREVERBOLT FBFHN1213P25 Lock Nut, 0.75 Inch Flange Dia., 1/2-13 Thread Size, 18-8 Grade | CG8VKU 53MF32 FBFHN1213P251/2"-133/4"29/64"SerratedFlangeStainless SteelGrade 18-825€60.30
FOREVERBOLT FBFHN3816P25 Lock Nut, 0.5625 Inch Flange Dia., 3/8-16 Thread Size, 18-8 Grade | CG8VKW 53MF31 FBFHN3816P253/8"-169/16"11/32"SerratedFlangeStainless SteelGrade 18-825€36.15
FOREVERBOLT FBFHN51618P50 Lock Nut, 0.5 Inch Flange Dia., 5/16-18 Thread Size, 18-8 Grade | CG8VKX 53MF30 FBFHN51618P505/16"-181/2"9/32"SerratedFlangeStainless SteelGrade 18-850€55.57
FOREVERBOLT FBFHN632P50 Lock Nut, 0.9375 Inch Flange Dia., #6-32 Thread Size, 18-8 Grade | CG8VKY 53MF25 FBFHN632P50#6-3215/16"11/64"SerratedFlangeStainless SteelGrade 18-850€41.91
FOREVERBOLT FBFHN832P50 Lock Nut, 0.3438 Inch Flange Dia., #8-32 Thread Size, 18-8 Grade | CG8VKZ 53MF26 FBFHN832P50#8-3211/32"11/64"SerratedFlangeStainless SteelGrade 18-850€42.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBFHN1420P50 Locknut, 14-20 Thread Size, Serrated, 7/16 In Hex Wd., Flange, Gr. 18-8, NL-19, 50 Pk
€44.99 /pack